Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M12 Rivet Tool

  • Zoro #: G5244123
  • Mfr #: 2550-20
$199.53
  • Promotion Restriction: Not eligible for promotion
  • Item: Rivet Tool
  • Battery Included / Bare Tool: Bare Tool
See full product details
This item ships free.

Milwaukee #2550-20 Specifications

  • Zoro #: G5244123
  • Mfr #: 2550-20
  • Promotion Restriction: Not eligible for promotion
  • Item: Rivet Tool
  • Battery Included / Bare Tool: Bare Tool
  • Blind Rivet Dia.: 3/16 in
  • Insert Size: 3/32 in to 3/16 in
  • For Rivet Nut Thread Size: Bare Tool
  • Pulling Force: 2,000 lb
  • Stroke Length: 1 1/2 in
  • Tool Weight: 4.2 lb
  • Voltage: 12V DC
  • Corded/Cordless: Cordless
  • Construction: Plastic
  • Charger Replacement: 2XKZ7
  • Corded/Banded: Cordless
  • Length: 6 1/2 in
  • Height: 10 3/4 in
  • Dia.: Bare Tool
  • Includes: Bare Tool
  • Min. Hose Size: Bare Tool
  • Options Included: Bare Tool
  • Series: M12
  • Features: 60% Less Muscle Effort, Up To 2X Faster Riveting
  • Overall Height: 10 3/4 in
  • Standards: UL Listed
  • Overall Width: 2 5/8 in
  • Overall Length: 6 1/2 in
  • Wireless Tool Tracking: No
  • Nose Length: 1 1/2 in
  • Battery Series: M12 REDLITHIUM
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Brushless Motor: No
  • Rivet Type: Blind Rivet
  • Charger Included: No
  • Blind Rivet Dia. - Stainless Steel: 3/16 in
  • Number of Batteries Included: 0
  • Blind Rivet Dia. - Aluminum: 3/32 in, 1/8 in, 5/32 in, 3/16 in
  • Power Source: Cordless
  • Housing Material: Plastic
  • Case Included: No
  • Blind Rivet Dia. - Steel: 1/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The M12™ rivet tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The 2550-20 can pull up to 3/16 in. stainless steel rivets, 450 pcs. of 1/8 in. steel rivets on one 1.5 amp hour charge, and reduces muscle effort from a hand tool by over 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 6.5 in. in length allowing users more access in tight spaces. The M12 rivet tool is part of the M12 battery platform, offering 90+ solutions on one battery system.

Reviews of Milwaukee #2550-20