Milwaukee
M12 Rivet Tool Kit
- Zoro #: G5274092
- Mfr #: 2550-22
Hover or click to zoom Tap to zoom
$435.75
- Promotion Restriction: Not eligible for promotion
- Item: Rivet Tool
- Battery Included / Bare Tool: (2) 1.5Ah Batteries + Soft Case Bundle
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $435.75
Milwaukee #2550-22 Specifications
- Zoro #: G5274092
- Mfr #: 2550-22
- Promotion Restriction: Not eligible for promotion
- Item: Rivet Tool
- Battery Included / Bare Tool: (2) 1.5Ah Batteries + Soft Case Bundle
- Blind Rivet Dia.: 3/16 in
- Insert Size: 3/32 in to 3/16 in
- For Rivet Nut Thread Size: (2) 1.5Ah Batteries + Soft Case Bundle
- Pulling Force: 2,000 lb
- Duty Cycle - Air Tools: (2) 1.5Ah Batteries + Soft Case Bundle
- Stroke Length: 1 1/2 in
- Tool Weight: 4.2 lb
- Voltage: 12V DC
- Corded/Cordless: Cordless
- Included Charger: 2XKZ7
- Charger Replacement: 2XKZ7
- Height: 10 3/4 in
- Length: 6 1/2 in
- Includes: Kit - CP Batteries
- Corded/Banded: Cordless
- Construction: Plastic
- Options Included: (2) 1.5Ah Batteries + Soft Case Bundle
- Series: M12
- Overall Width: 2 5/8 in
- Overall Length: 6 1/2 in
- Overall Height: 10 3/4 in
- Standards: UL Listed
- Features: 60% Less Muscle Effort, Up To 2X Faster Riveting
- Battery Model No.: 2XKZ6
- Housing Material: Plastic
- Power Source: Cordless
- Case Included: Yes
- Number of Batteries Included: 2
- Charger Model: 2XKZ7
- Rivet Type: Blind Rivet
- Blind Rivet Dia. - Steel: 1/8 in
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
- Battery Series: M12 REDLITHIUM
- Charger Included: Yes
- Nose Length: 1 1/2 in
- Blind Rivet Dia. - Stainless Steel: 3/16 in
- Blind Rivet Dia. - Aluminum: 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Brushless Motor: No
- Battery Capacity: (2) 1.5 Ah
- Wireless Tool Tracking: No
- Country of Origin (subject to change): China
Description
The M12TM rivet tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The 2550-20 can pull up to 3/16 in. stainless steel rivets, 450 pcs. of 1/8 in. steel rivets on one 1.5 amp hour charge, and reduces muscle effort from a hand tool by over 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 6.5 in. in length allowing users more access in tight spaces. The M12 rivet tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #2550-22
Explore more
- MILWAUKEE M12 Rivet Tool 2550-20
- SPEEDAIRE Air Riveter, General, 1983 lb. 3CRH3
- UNIVERSAL TOOL Air Rivet Nut Tool 600Rpm, UT8942-6 UT8942-6
- UNIVERSAL TOOL Air Rivet Nut Tool 300Rpm, UT8941-8 UT8941-8
- UNIVERSAL TOOL Air Rivet Tool - 1600 Rpm, UT8944-#6-32 UT8944-#6-32
- POP AVDEL Riveter, Industrial Duty, 3045 lb. Force 76002-00003
- ASTRO PNEUMATIC 3/8 Air Rivet Nut Setting Kit - Metric And Sae PRN1
- FASTENING SYSTEMS INTERNATIONAL Cordless Riveter - Huck Style (Bare Tool) PT-4500H
- POP Threaded Insert Tool, Pneumatic, Unified XTN20-U
- FLORIDA PNEUMATIC MFG CORP. Universal Tool, Rivet Nut Tool 600 RPM - #8-32 Head UT8942-8-32
- Milwaukee Air Riveters