Skip to Main Content
customer-service Help
Milwaukee

M12 ROCKET Dual Power Tower Light

Milwaukee M12 ROCKET Dual Power Tower Light 2132-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$179.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Light
  • Lumens: 1400 lm
See full product details
This item ships free.
Total: $179.00

Milwaukee #2132-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Light
  • Lumens: 1400 lm
  • Voltage: 12.0 V
  • Light Output Mode: High / Low
  • Lamp Type: Led
  • Focus: Fixed
  • Series: M12
  • Use With Battery Mfr. No.: All Milwaukee M12 Series
  • Green Environmental Attribute: Product is Rechargeable
  • Number of Batteries: 0
  • Switch Type: Push button
  • Max. Height: 68 in
  • Lamp Life: 50,000 hr
  • Charger Replacement: 23Y581
  • Standards: UL listed
  • Corded/Banded: Cordless
  • Corded/Cordless: Cordless
  • Base Style: Tripod
  • Tool Weight: 6.7 lb
  • Included Charger: No
  • Special Features: Dual Power
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The MILWAUKEE® M12™ ROCKET™ Dual Power Tower Light is more portable with a 45% smaller footprint than other tower lights and offers an all-day operation. The LED tower light extends 5'8” to provide 1,400 Lumens of TRUEVIEW™ High Definition Output on high mode and 700 Lumens on low mode. The portable light tower collapses down to just 31" in length with three side handles to easily transport and store it. The LED light tower head rotates 210° and pivots 270° to cast light in any direction. The dual-powered light provides up to 10 hours of light on a single charge with an M12™ REDLITHIUM™ XC6.0 battery, but can also be plugged into an extension cord for all-day operation. The LEDs never need to be replaced and are backed by a limited lifetime warranty. Milwaukee ROCKET™ Tower Lights are designed to deploy in seconds and built to adapt to any job site environment. The LED light towers supply both task and area lighting as well as provide light overhead to reduce shadows in the workspace.

Reviews of Milwaukee #2132-20