customer-service Help
Milwaukee

M12 ROVER Mounting Flood Light

Milwaukee M12 ROVER Mounting Flood Light 2364-20
Hover or click to zoom Tap to zoom
$89.75
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Work Light
  • Voltage: 12.0 V
See full product details
This item ships free.

Total: $89.75

Milwaukee #2364-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Work Light
  • Voltage: 12.0 V
  • Battery Included / Bare Tool: Bare Tool
  • Lamp Type: Led
  • Lumens: 1000 lm
  • Focus: Flood
  • Light Output Mode: High / Medium / Low
  • Series: TRUEVIEW™
  • Use With Battery Mfr. No.: All Milwaukee M12 Series
  • Replacement Lamps: No
  • Base Style: Clamp, Flat, Magnetic, Nail Hole, Wire Hanger
  • Water Penetration Rating: IP54
  • Corded/Banded: Cordless
  • Switch Type: Push button
  • Lamp Life: 50,000 hr
  • Special Features: Magnetic, Spring Loaded Clamp, Nail Key Hole, Wire Hanger
  • Number of Batteries: 0
  • Green Certification or Other Recognition: ENERGY STAR
  • Tool Length: 7 1/2 in
  • Standards: UL
  • Corded/Cordless: Cordless
  • Tool Weight: 2.2 lb
  • Included Charger: No
  • Green Environmental Attribute: Product is Rechargeable
  • Options Included: Bare Tool
  • Lamp Life at Maximum Lumens Rating: 3.5 hr
  • Compatible Charger Model Number: M12
  • Brightness Level: 200 lm, 400 lm, 1,000 lm
  • Number of Batteries Included: 0
  • Maximum Brightness Level: 1,000 lm
  • Maximum Head Rotation Angle: 0 Degrees
  • Number of Light Output Modes: 3
  • Mount Type: Spring-Loaded Clamp, Keyhole, Magnetic, Hang Hook
  • Product Type: Work Light
  • Max. Brightness Range: 750 to 1,499 lm
  • Compatible Battery Model Number: M12 REDLITHIUM
  • Head Type: Fixed
  • Max. Height Grouping: Less than 6 in
  • Lamp Life Battery Capacity Rating: 4 Ah
  • Tool Depth: 5 1/2 in
  • Battery Platform: M12
  • Tool Height: 5 3/4 in
  • Cordless Tool Kit Contents: Bare Tool
  • Minimum Brightness Level: 200 lm
  • Tool Width: 5 3/4 in
  • Country of Origin (subject to change): China

Description

Cordless Work Light, Battery Platform M12, Series ROVER, Brightness Level 200 lm, 400 lm, 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 200 lm, Light Output Mode High / Medium / Low, Mount Type Spring-Loaded Clamp, Keyhole, Magnetic, Hang Hook, Light Distribution 90 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 3.5 hr, 7.5 hr, 15 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool

Reviews of Milwaukee #2364-20