Milwaukee
M12 Spotlight
- Zoro #: G1805855
- Mfr #: 2353-20

Hover or click to zoom Tap to zoom
$72.89
- Promotion Restriction: Not eligible for promotion
- Switch Type: Trigger
- Series: M12
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $72.89
Milwaukee #2353-20 Specifications
- Zoro #: G1805855
- Mfr #: 2353-20
- Promotion Restriction: Not eligible for promotion
- Switch Type: Trigger
- Series: M12
- Item: Cordless Flashlight
- Includes: Lanyard
- Beam Distance: 613 m
- Corded/Cordless: Cordless
- Water Penetration Rating: IPX4
- Voltage: 12 V
- Battery Included / Bare Tool: Bare Tool
- Focus: Fixed
- Lumens: 700 lm
- Corded/Banded: Cordless
- Standards: CEC, RoHS, UL
- Replacement Lamps: No
- Lamp Type: Led
- Number of Batteries: 1
- Light Output Mode: High / Low / Strobe
- Features: Impact and Water Resistant
- Compatible Charger Model Number: 48-59-2401
- Number of Batteries Included: 0
- Included Charger: No
- Power Source: Cordless
- Battery Platform: M12
- Run Time: 4 hr, 8 hr
- Tool Weight: 1.4 lb
- Tool Length: 6 1/2 in
- Maximum Brightness Level: 750 lm
- Minimum Brightness Level: 400 lm
- Brightness Level: 400 lm, 750 lm
- Compatible Battery Model Number: M12
- Product Type: Flashlight
- Maximum Height: 12 in
- Max. Brightness Range: 750 to 1,499 lm
- Lamp Life Battery Capacity Rating: 4 Ah
- Lamp Life at Maximum Lumens Rating: 4 hr
- Number of Light Output Modes: 3
- Cordless Tool Kit Contents: Bare Tool
- Tool Width: 6 1/2 in
- Country of Origin (subject to change): China
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform M12, Brightness Level 400 lm, 750 lm, Light Output Mode High / Low / Strobe, Cordless Tool Kit Contents Bare Tool, Run Time 4 hr, 8 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Beam Distance 2,100 ft, Compatible Battery Model Number M12, Compatible Charger Model Number 48-59-2401, Features Impact and Water Resistant, Focus Fixed, Included Charger No, Includes Lanyard, Lamp Life at Maximum Lumens Rating 4 hr
Reviews of Milwaukee #2353-20
Explore more
- MILWAUKEE Led Rechargeable Cordless Spotlight Kit 750lm 2353-20, 48-22-6625
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light 91742
- ECLIPSE X-Spot Handheld Spotlight, C, 180lm 902-469
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC M7600-LED R
- J.W. SPEAKER Work Light w/12" Wires, Spot Pttrn, 12/24V 1801621
- J.W. SPEAKER Driver, 240W, 24V, 10A 0842311
- K&E SAFETY Warning Light, Blue, LED, 2 AA Batteries M26-B
- REELCRAFT Cord Reel, Led Light L 4035 163 10
- STREAMLIGHT INC KNUCKLEHEAD SPOT ALK ORANGE SR90744
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue RM18-LED
- Milwaukee Spot Lights