Milwaukee
M12 Variable Speed Polisher/Sander
- Zoro #: G8508437
- Mfr #: 2438-20

Tap to zoom
Hover or click to zoom
$228.43
- Item: Cordless Polisher
- Size: 3 in
- No Load RPM: 0 to 2800/0 to 8300
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $228.43
Milwaukee #2438-20 Specifications
- Zoro #: G8508437
- Mfr #: 2438-20
- Item: Cordless Polisher
- Size: 3 in
- No Load RPM: 0 to 2800/0 to 8300
- Corded/Cordless: Cordless
- Battery Included / Bare Tool: Bare Tool
- Voltage: 12.0 V
- Spindle Thread Size: M9 x 0.75
- Cordless Tool Battery Type: Li-Ion
- Switch Type: Variable Speed Trigger
- Tool Length: 5 1/8 in
- Tool Weight: 1.6 lb
- Battery Included: No
- size: 3"
- Includes: Bare Tool
- Battery Pack Replacement: 2XKZ6
- Handle Design: T/Nonslip/Soft Grip
- Corded/Banded: Cordless
- Features: Tool-Free Accessory Change
- Series: M12™
- Options Included: Bare Tool
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Milwaukee Tool continues to expand its 12 Volt lithium-ion system with the introduction of the new M12 variable speed polisher/sander. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 polisher/sander is the perfect complement to a full size polisher for a faster finish. Featuring dual mode control and a variable speed trigger, the M12 polisher/sander delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.