Milwaukee
M18 1/2" Impact Wrench w/Pin Detent
- Zoro #: G7519434
- Mfr #: 2659-20
Tap to zoom
Hover or click to zoom
$169.99
- Anvil Impact Action: Mechanical
- Battery Capacity: 1.5Ah or 3.0Ah
- Battery Included: No
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $169.99
Milwaukee #2659-20 Specifications
- Zoro #: G7519434
- Mfr #: 2659-20
- Anvil Impact Action: Mechanical
- Battery Capacity: 1.5Ah or 3.0Ah
- Battery Included: No
- Brushless Motor: No
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 1/2 in Square
- Driver and Wrench Product Grouping: Impact Wrench
- Includes: (1) M18 1/2" Impact Wrench with Pin Detent (Mfr. No. 2659-20)
- Max. Blows per Minute: 3350
- Max. No Load RPM: 2450
- Max. Torque: 183 ft-lb
- Voltage: 18V DC
- Blows per Minute: 0 to 3350
- Tool Length: 5-3/4"
- Series: M18
- Handle Type: Pistol Grip
- Features: Features A Robust Design For Longer Life, Optimized Performance And Overload Protection
- Corded/Banded: Cordless
- Battery Included / Bare Tool: Bare Tool
- Item: Impact Wrench
- No Load RPM: 0 to 2450
- Battery Pack Replacement: 2XKZ3 or 2PYZ8
- Tool Weight: 3.4 lb
- Clutch Style: Impact
- Options Included: Bare Tool
- Overall Length: 6 in
- Standards: UL Listed
- Power Source: Cordless
- Built-In Light: Yes
- Free Speed: 2,450 RPM
- Number of Batteries Included: 0
- Lock-Off Switch: Yes
- Wireless Tool Tracking: No
- Impacts per Minute: 3,350
- Power to Weight Ratio: 37.3 ft-lb/lb
- Retainer Type: Friction Ring
- Impact Rated: Yes
- Fastening Torque: 183 ft-lb
- Drive Style: Standard
- Charger Included: No
- Actuation: Trigger
- Battery Series: M18 Redlithium
- Breakaway Torque: 183 ft-lb
- Number of Speed Settings: Continuous
- Tool Style: Compact
- Case Included: No
- Cordless Tool Kit Contents: (1) Bare Tool
- Handle Material: Plastic
- Reaction Bar: No
- Housing Material: Metal, Plastic, Rubber
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Viet Nam
Description
The M18TM cordless 1/2 in. Compact Impact Wrench is the most powerful 1/2 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 183 ft-lbs of fastening torque for class-leading performance. REDLINKTM Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18TM cordless 1/2 in. Compact Impact Wrench features a 1/2 in. pin-detent anvil for maximum socket retention, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.