Milwaukee

M18 1/4" Hex Hyd Kit and 1/2" Hamr Drill

Milwaukee M18 1/4" Hex Hyd Kit and 1/2" Hamr Drill 2760-22, 2804-20
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Cordless Tools Included: Hammer Drill, Imapct Driver
  • Battery Capacity: 5.0 Ah
  • Number of Tools: 2
  • Includes: (1) M18 FUEL(TM) SURGE(TM) 1/4" Hex Hydraulic Driver, (1) Bit Holder, (1) Belt Clip, (1) Carrying Case, (2) M18(TM) XC5.0 REDLITHIUM Battery Packs, (1) M18(TM)/M12(TM) Multi Voltage Charger, (1) M18 FUEL(TM) ½" Hammer Drill/Driver
  • Series: M18 FUEL(TM)
  • Battery Included: 35GJ99
See full product details
$759.47

Subtotal: $759.47

Milwaukee #2760-22, 2804-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Cordless Tools Included: Hammer Drill, Imapct Driver
  • Battery Capacity: 5.0 Ah
  • Number of Tools: 2
  • Includes: (1) M18 FUEL(TM) SURGE(TM) 1/4" Hex Hydraulic Driver, (1) Bit Holder, (1) Belt Clip, (1) Carrying Case, (2) M18(TM) XC5.0 REDLITHIUM Battery Packs, (1) M18(TM)/M12(TM) Multi Voltage Charger, (1) M18 FUEL(TM) ½" Hammer Drill/Driver
  • Series: M18 FUEL(TM)
  • Battery Included: 35GJ99
  • Cordless Tool Kit Contents: Belt Clip; Bit Holder; M18 FUEL SURGE 1/4 in Hex Hydraulic Driver (Tool Only) (2760-20); M18 & M12 Multi-Voltage Charger (48-59-1812); (2) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850); M18 FUEL 1/2 in Hammer Drill/Driver (Tool Only) (2804-20); Side Handle; Carrying Case
  • Hammer Drill: 483A47
  • Power Source: Cordless
  • Drive Size: 1/2 in
  • Included Fastening Tools: 1/4 in Hex Impact Driver
  • Battery Model No.: 48-11-1850
  • Case Included: (1) Carrying Case
  • Battery Series: M18(TM) REDLITHIUM
  • Hammer Drill - Chuck Size: 1/2 in
  • Item: Hydraulic Driver and Hammer Drill/Driver
  • Hammer Drill - Class: Premium
  • Charger Included: Yes
  • Number of Batteries Included: 2
  • Hammer Drill - Max. Torque: 1,200 in-lb
  • Hammer Drill - BPM: 32000 BPM
  • Green Environmental Attribute: Product is Rechargeable
  • Impact Driver - Torque Range: 450 in-lb
  • Impact Driver: 49JV03
  • Charger: 23Y581
  • Country of Origin (subject to change): Multiple

Description

Hydraulic Driver and Hammer Drill/Driver, Cordless Tools Included M18 FUEL 1/2 in Hammer Drill/Driver (Tool Only) (2804-20), M18 FUEL SURGE 1/4 in Hex Hydraulic Driver (Tool Only) (2760-20), Voltage 18V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5Ah

Reviews of Milwaukee #2760-22, 2804-20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.