- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Impact Tools
- /
- M18 1/4" Hex Impact Driver
Milwaukee
M18 1/4" Hex Impact Driver
- Zoro #: G6566870
- Mfr #: 2850-20

Tap to zoom
Hover or click to zoom
$149.83
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: 2.0Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $149.83
Milwaukee #2850-20 Specifications
- Zoro #: G6566870
- Mfr #: 2850-20
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: 2.0Ah
- Battery Included: No
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Right Angle
- Drive Size: 1/4 in Hex
- Driver and Wrench Product Grouping: Impact Driver
- Includes: Bare Tool
- Max. Blows per Minute: 4,000
- Max. No Load RPM: 3,200
- Max. Torque: 1,600 in-lb
- Voltage: 18V DC
- Tool Length: 5 7/64 in
- Battery Pack Replacement: 38D765
- Included Charger: No
- Series: M18(TM)
- Charger Replacement: 23Y581
- Battery Included / Bare Tool: Bare Tool
- Item: Impact Driver
- Handle Type: Pistol Grip
- Clutch Style: Hex
- Tool Weight: 2 lb
- Corded/Banded: Cordless
- Green Environmental Attribute: Product is Rechargeable
- Features: Compact Design, Redlink Intelligence
- Options Included: Bare Tool
- Overall Length: 5 1/8 in
- Standards: UL Listed
- Built-In Light: Yes
- Charger Included: No
- Number of Speed Settings: Continuous
- Cordless Tool Kit Contents: (1) Bare Tool
- Free Speed: 3,200 RPM
- Number of Batteries Included: 0
- Power Source: Cordless
- Impact Rated: Yes
- Collett: 1/4 in Hex
- Impacts per Minute: 4,200
- Case Included: No
- Wireless Tool Tracking: No
- Battery Series: M18 Redlithium
- Country of Origin (subject to change): Mexico
Description
The M18TM compact brushless 1/4 in. hex impact driver is the industry's fastest 18 V compact impact solution. REDLINKTM electronics and REDLITHIUMTM batteries deliver 3,200 RPM’s for best in class application speed. Brushless motor technology provides 1,600 in-lbs of torque, more run time, and a more compact tool at 5.1 in., which means less trips to the charger and greater access in tight spaces.
Reviews of Milwaukee #2850-20
Explore more
- MILWAUKEE M18 1/4" Hex Impact Driver Kit 2850-22CT
- MILWAUKEE M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool 2551-20
- MILWAUKEE M18 FUEL™ Cordless 1/2" Mid-Torque Impact Wrench w/ Friction Ring Bare Tool 2962-20
- MILWAUKEE M18 FUEL™ Cordless 3/8" Mid-Torque Impact Wrench w/ Friction Ring Kit 2960-22
- MILWAUKEE M18 3/8" Impact Wrench Kit w/Friction Ring 2658-22
- MILWAUKEE M12 FUEL™ Cordless 1/2" Right Angle Impact Wrench w/ Pin Detent (Bare Tool) 2565P-20
- MAKITA 12V 3/8 Crdlss Imp Wr Kit 6917FDWE
- FLUKE NETWORKS D814 IMPACT TOOL, WITH EVERSHARP 110 BLADE, 204717
- Milwaukee Cordless Impact Tools