- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Impact Tools
- /
- M18 1/4" Hex Impact Driver Kit
Milwaukee
M18 1/4" Hex Impact Driver Kit
- Zoro #: G6540611
- Mfr #: 2850-22CT
Tap to zoom
Hover or click to zoom
$169.00
3% off
$163.16
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: (2) 2.0 Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $163.16
Milwaukee #2850-22CT Specifications
- Zoro #: G6540611
- Mfr #: 2850-22CT
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: (2) 2.0 Ah
- Battery Included: Yes
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Right Angle
- Drive Size: 1/4 in Hex
- Driver and Wrench Product Grouping: Impact Driver Kit
- Includes: Kit - CP Batteries
- Max. Blows per Minute: 4,000
- Max. No Load RPM: 3,200
- Max. Torque: 1,600 in-lb
- Voltage: 18V DC
- Item: Impact Driver
- Corded/Banded: Cordless
- Handle Type: Pistol Grip
- Battery Pack Replacement: 38D765
- Included Charger: 23Y581
- Battery Included / Bare Tool: (2) 2.0Ah Batteries + Hard Case Bundle
- Clutch Style: Hex
- Tool Weight: 2 lb
- Tool Length: 5 7/64 in
- Green Environmental Attribute: Product is Rechargeable
- Charger Replacement: 23Y581
- Series: M18(TM)
- Features: Compact Design, Redlink Intelligence
- Options Included: (2) 2.0Ah Batteries + Hard Case Bundle
- Overall Length: 5 1/8 in
- Standards: UL Listed
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
- Number of Batteries Included: 2
- Collett: 1/4 in Hex
- Charger Included: Yes
- Charger Model: 23Y581
- Wireless Tool Tracking: No
- Case Included: Yes
- Free Speed: 3,200 RPM
- Power Source: Cordless
- Battery Series: M18 Redlithium
- Built-In Light: Yes
- Impact Rated: Yes
- Number of Speed Settings: Continuous
- Impacts per Minute: 4,200
- Battery Model No.: 38D765
- Shop By: Hot Buys
- Country of Origin (subject to change): Mexico
Description
The M18TM compact brushless 1/4 in. hex impact driver is the industry's fastest 18 V compact impact solution. REDLINKTM electronics and REDLITHIUMTM batteries deliver 3,200 RPM’s for best in class application speed. Brushless motor technology provides 1,600 in-lbs. Of torque, more run time, and a more compact tool at 5.1 in., which means less trips to the charger and greater access in tight spaces.
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #2850-22CT
Explore more
- MILWAUKEE M18 1/4" Hex Impact Driver 2850-20
- MILWAUKEE M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY Kit 2865-22
- MILWAUKEE M18 FUEL w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Kit 2864-22
- MILWAUKEE M12 Cordless 1/4" Lithium-Ion Ratchet Kit 2456-21
- MILWAUKEE M18 1/2" Impact Wrench Kit w/Pin Detent 2659-22
- MILWAUKEE M12 ¼” Impact Wrench 2461-20
- EMAX COMPRESSOR Twin Hammer Impact Wrench, 1/2" Drive, 500 ft. lbs EATIW05S1P
- DEWALT Impact Driver, 20V DC, 1,825 in-lb DCF850B
- ACDELCO TOOLS P20 series 20V BRUSHLESS 1/2" Impact Wrench, ETC 343 ft-lbs ARI20100B
- MAKITA Brushless 7/16" Hex Right Angle, 18V LXT XAD06Z
- TOOL TIME CORPORATION Hand Impact Tool Set TO374434
- Milwaukee Cordless Tools