Milwaukee

M18™ 18.0 1/2" Cordless Impact Wrench Kit

Milwaukee M18™ 18.0 1/2" Cordless Impact Wrench Kit 2862-22, 2361-20
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (2) 5.0 Ah
  • Battery Included: (2) 35GJ99
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
See full product details
$706.75

Subtotal: $706.75

Milwaukee #2862-22, 2361-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (2) 5.0 Ah
  • Battery Included: (2) 35GJ99
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 1/2 in Square
  • Driver and Wrench Product Grouping: Cordless Impact Wrench Kits
  • Includes: Belt Clip
  • Max. Blows per Minute: 2400
  • Max. No Load RPM: 1800
  • Max. Torque: 1,100 ft-lb
  • Voltage: 18V DC
  • Battery Pack Replacement: 35GJ99
  • Handle Type: Pistol Grip
  • Series: M18
  • Item: Impact Wrench
  • Tool Length: 8-13/64"
  • Included Charger: 23Y581
  • Features: REDLINK PLUS(TM) Intelligence
  • Clutch Style: Impact
  • Tool Weight: 7.2 lb
  • Charger Replacement: 23Y581
  • Case Included: Yes
  • Impacts per Minute: 2,100
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger, (1) Light
  • Overall Length: 8 1/8 in
  • Drive Style: Standard
  • Actuation: Trigger
  • Reaction Bar: No
  • Built-In Light: Yes
  • Power Source: Cordless
  • Battery Model No.: 35GJ99
  • Charger Model: 23Y581
  • Tool Style: Compact
  • Number of Speed Settings: 4
  • Battery Series: M18 Redlithium
  • Free Speed: 1,750 RPM
  • Breakaway Torque: 1,100 ft-lb
  • Standards: UL Listed
  • Wireless Tool Tracking: Yes
  • Power to Weight Ratio: 154.9 ft-lb/lb
  • Charger Included: Yes
  • Lock-Off Switch: Yes
  • Fastening Torque: 750 ft-lb
  • Impact Rated: Yes
  • Handle Material: Plastic
  • Retainer Type: Pin Detent
  • Housing Material: Metal, Plastic, Rubber
  • Number of Batteries Included: 2
  • Wireless Tracking System: ONE-KEY(TM)
  • Country of Origin (subject to change): Multiple

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1,100 ft-lb, Battery Included, Voltage 18V DC, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 8-13/64 In., Tool Weight 7.2 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Reviews of Milwaukee #2862-22, 2361-20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.