Milwaukee

M18 3-1/4" Planer

Milwaukee M18 3-1/4" Planer 2623-20
Hover or click to zoom Tap to zoom
$243.58
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Planer
  • Cutting Width: 3 1/4 in
See full product details
This item ships free.

Total: $243.58

Milwaukee #2623-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Planer
  • Cutting Width: 3 1/4 in
  • Cutting Depth: 5/64 in
  • Tool Weight: 6.11 lb
  • Cordless Tool Battery Type: Li-Ion
  • Battery Included / Bare Tool: Bare Tool
  • Voltage: 18 V
  • Includes: (2) Planer Blades, Bevel Edge Guide
  • No Load RPM: 14,000 RPM
  • Tool Length: 12 3/8 in
  • Corded/Cordless: Cordless
  • Battery Included: No
  • Corded/Banded: Cordless
  • Features: 20 Locking Positions, Chip Ejection Switch Allows Users to Select Left or Right Chip Exhaust, Depth Adjustment Knob, Up to 27/64 in Rabbet Cut Capacity
  • Included Charger: No
  • Series: M18™
  • Options Included: Bare Tool
  • Overall Length: 12 3/8 in
  • Dust Collection: Not Included
  • Maximum Speed: 14,000 RPM
  • Motor Type: Brushed
  • Maximum Planer Depth of Cut: 1/16 in
  • Blade Width: 3 1/4 in
  • Blade Material: Carbide
  • Maximum Material Width: 3 1/4 in
  • Number of Batteries Included: 0
  • Cordless Tool Kit Contents: Bare Tool
  • Power Source: Cordless
  • Number of Depth Settings: 20
  • Battery Platform: M18
  • Number of Blades: 2
  • Country of Origin (subject to change): China

Description

Cordless Planer, Power Source Cordless, Battery Platform M18, Voltage 18 V, Blade Width 3 1/4 in, Maximum Planer Depth of Cut 1/16 in, Number of Depth Settings 20, Maximum Speed 14,000 RPM, Motor Type Brushed, Blade Material Carbide, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Material Width 3 1/4 in, Battery Included / Bare Tool Bare Tool, Tool Weight 6.15 lb, Dust Collection Not Included

Reviews of Milwaukee #2623-20