Milwaukee
M18 3/8" Impact Wrench w/Friction Ring
- Zoro #: G7487557
- Mfr #: 2658-20
Hover or click to zoom Tap to zoom
$179.00
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: 1.5Ah or 3.0Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $179.00
Milwaukee #2658-20 Specifications
- Zoro #: G7487557
- Mfr #: 2658-20
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: 1.5Ah or 3.0Ah
- Battery Included: No
- Brushless Motor: No
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 3/8 in Square
- Driver and Wrench Product Grouping: Impact Wrench
- Includes: Belt Clip
- Max. Blows per Minute: 3350
- Max. No Load RPM: 2450
- Max. Torque: 167 ft-lb
- Voltage: 18V DC
- Blows per Minute: 0 to 3350
- No Load RPM: 0 to 2450
- Handle Type: Pistol Grip
- Features: Delivers Maximum Power and Application Speed, Redlink(TM) Intelligence Provides Optimized Performance and Overload Protection
- Series: M18
- Tool Length: 5-3/4"
- Battery Included / Bare Tool: Bare Tool
- Item: Impact Wrench
- Tool Weight: 4.1 lb
- Battery Pack Replacement: 2XKZ3 or 2PYZ8
- Corded/Banded: Cordless
- Clutch Style: Impact
- Options Included: Bare Tool
- Standards: UL Listed
- Overall Length: 6 in
- Battery Series: M18 Redlithium
- Number of Speed Settings: Continuous
- Fastening Torque: 167 ft-lb
- Case Included: No
- Impact Rated: Yes
- Retainer Type: Friction Ring
- Wireless Tool Tracking: No
- Power to Weight Ratio: 29.8 ft-lb/lb
- Number of Batteries Included: 0
- Charger Included: No
- Drive Style: Standard
- Free Speed: 2,450 RPM
- Lock-Off Switch: Yes
- Handle Material: Plastic
- Power Source: Cordless
- Cordless Tool Kit Contents: (1) Bare Tool
- Actuation: Trigger
- Reaction Bar: No
- Housing Material: Metal, Plastic, Rubber
- Breakaway Torque: 167 ft-lb
- Tool Style: Compact
- Built-In Light: Yes
- Impacts per Minute: 3,350
- Country of Origin (subject to change): Viet Nam
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 167 ft-lb, Bare Tool, Voltage 18V DC, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3350, Max. No Load RPM 2450, Cordless, Handle Type Pistol Grip, Battery Capacity 1.5Ah or 3.0Ah, Tool Length 5-3/4 In., Tool Weight 4.1 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 2XKZ3 or 2PYZ8
Reviews of Milwaukee #2658-20
Explore more
- MILWAUKEE M18 3/8" Impact Wrench Kit w/Friction Ring 2658-22
- MILWAUKEE M12 Cordless 3/8" Lithium-Ion Ratchet Kit 2457-21
- MILWAUKEE Impact Wrench, Cordless, Compact, 18VDC 2863-22, 48-11-1865
- MILWAUKEE M12 3/8” Impact Wrench Kit 2463-22
- MILWAUKEE 18V 1/2" Pin Detent 2759-22, 48-11-1850
- MILWAUKEE M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only) 2865-20
- MILWAUKEE 18V 1/4" Hex 2760-22, 48-11-1850
- MILWAUKEE M12 Cordless Ratchet Kit, (1) 1.5Ah, (1) 2.0Ah Batteries 2456-21, 48-11-2420
- MAKITA 18V Brushless 3-Speed Impact Driver Kit LXDT01
- INGERSOLL RAND Standard 20VDC 1/2" Square W7150
- Milwaukee Cordless Impact Tools