Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M18 Aluminum Sausage Conversion Kit, 20 Oz

  • Zoro #: G4203184
  • Mfr #: 48-08-1093
$50.61
  • Promotion Restriction: Not eligible for promotion
  • Item: Caulk Gun Conversion Kit
  • Includes: Conversion Kit Includes The 20 oz Sausage Style Barrel Length Plunger Rod And Piston Assembly
See full product details
Orders over $75 ship free.

Milwaukee #48-08-1093 Specifications

  • Zoro #: G4203184
  • Mfr #: 48-08-1093
Promotion Restriction: Not eligible for promotion Item: Caulk Gun Conversion Kit
Includes: Conversion Kit Includes The 20 oz Sausage Style Barrel Length Plunger Rod And Piston Assembly Type: Caulk Gun Accessory
For Use With: All Standard 20 oz Sausage Material Packages Size: 20.6 in x 3.15 in x 3.15 in
Construction: Aluminum Sausage Barrel Color: Aluminum Barrel With Black Nozzle
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Caulk Gun Conversion Kit, Caulk Gun Accessory, Aluminum Barrel With Black Nozzle, Size 20.6 in x 3.15 in x 3.15 in, For Use With All Standard 20 oz Sausage Material Packages, Aluminum Sausage Barrel Construction, Includes Conversion Kit Includes The 20 oz Sausage Style Barrel Length Plunger Rod And Piston Assembly

Reviews of Milwaukee #48-08-1093