Skip to Main Content
customer-service Help
Milwaukee

M18 Compact 1/2" Drill Driver Kit

Milwaukee M18 Compact 1/2" Drill Driver Kit 2606-22CT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$213.21
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Number of Batteries: 2
See full product details
This item ships free.
Total: $213.21

Milwaukee #2606-22CT Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (2) 1.5 Ah
  • Brushless Motor: Yes
  • Series: M18
  • No Load RPM: 0 to 400/0 to 1800
  • Item: Drill Kit
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Transmission: 2-Speed
  • Handle Type: Pistol Grip
  • Corded/Banded: Cordless
  • Chuck: Keyless
  • Battery Included: (2) 2XKZ3
  • Includes: (1) Carrying Case
  • Max. Torque: 500 in-lb
  • Tool Weight: 3 lb
  • Corded/Cordless: Cordless
  • Clutch Style: Mechanical
  • Battery Pack Replacement: 2XKZ3 or 2PYZ8
  • Tool Length: 7 1/4 in
  • Green Environmental Attribute: Product is Rechargeable
  • Options Included: (2) 1.5Ah Battery + Hard Case Bundle
  • Overall Length: 7 1/4 in
  • Charger Included: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Cordless Drill Class: Compact
  • Power Source: Cordless
  • Chuck Material: Metal
  • Built-In Light: Yes
  • Drilling Capacity in Steel: 1/2 in
  • Max. Speed: 1,800 RPM
  • Number of Clutch Settings: 17
  • Number of Batteries Included: 2
  • Min. Torque: 0 in-lb
  • Throttle Type: Trigger
  • Drilling Capacity in Wood: 1 1/8 in
  • Torque Range: 0 in-lb to 500 in-lb
  • Charger Model: Mfr. No. 48-59-1812
  • Drill Chuck Type: Keyless
  • Min. Speed: 400 RPM
  • Battery Series: M18 REDLITHIUM
  • Number of Speed Settings: 2
  • Wireless Tool Tracking: No
  • Variable Speed: Yes
  • Reversible: Yes
  • Battery Model No.: Mfr. No. 48-11-1815
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2606-22CT