- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Hammer Drills
- /
- M18 Compact 1/2" Hammer Drill/Driver Kit
Milwaukee
M18 Compact 1/2" Hammer Drill/Driver Kit
- Zoro #: G7466216
- Mfr #: 2607-22CT
Tap to zoom
Hover or click to zoom
$249.76
8% off
$229.00
- Promotion Restriction: Not eligible for promotion
- Voltage: 18.0 V
- Chuck Size: 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $229.00
Milwaukee #2607-22CT Specifications
- Zoro #: G7466216
- Mfr #: 2607-22CT
- Promotion Restriction: Not eligible for promotion
- Voltage: 18.0 V
- Battery Included / Bare Tool: (2) 1.5Ah Batteries + Hard Case Bundle
- Chuck Size: 1/2 in
- Battery Capacity: 1.5Ah
- Chuck Type: Metal Single-Sleeve Ratcheting
- Includes: (1) M18 Compact 1/2" Hammer Drill/Driver (Tool Only) (Mfr. No. 2607-20); (1) M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812); (2) M18 Compact Redlithium Battery (Mfr. No. 48-11-1815); (1) Carrying Case
- Brushless Motor: No
- Max. Torque: 500 in-lb
- Battery Included: (2) Mfr. No. 48-11-1815
- Clutch Style: Adjustable
- Tool Length: 7 3/4 in
- Battery Pack Replacement: Mfr. No. 48-11-1815
- Corded/Banded: Cordless
- Tool Weight: 4.5 lb
- Features: LED Worklight
- Item: Cordless Hammer Drill Kit
- Blows per Minute: 0 to 7200/0 to 28,800
- No Load RPM: 0 to 450/0 to 1800
- Max. Power: Not Specified
- Cordless Tool Battery Type: Li-Ion
- Corded/Cordless: Cordless
- Series: M18
- Handle Type: T-Handle
- Options Included: (2) 1.5Ah Batteries + Hard Case Bundle
- Overall Width: 3 1/2 in
- Overall Height: 7 5/8 in
- Battery Model Number: 48-11-1815
- Charger Included: Yes
- Reversible: Yes
- Drilling Capacity in Steel: 1/2 in
- Minimum Blows per Minute: 0 bpm
- Drilling Capacity in Masonry: 5/8 in
- Number of Batteries Included: 2
- Number of Clutch Settings: 22
- Drilling Capacity in Concrete: 5/8 in
- Charger Model Number: 48-59-1812
- Chuck Material: Metal
- Maximum Working Torque: 41.6 ft-lb
- Maximum Reverse Torque: 500 ft-lb
- Lock-On Trigger: No
- Maximum Speed: 1,800 RPM
- Housing Material: Metal
- Power Source: Cordless
- Chuck Style: Keyless
- Battery Series: M18 RedLithium
- Number of Speed Settings: 2
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (2) Batteries
- Maximum Blows per Minute: 7,200 bpm, 28,800 bpm
- Drilling Capacity in Wood: 2 1/8 in
- Modes of Operation: Hammer Only
- Cordless Drill Class: General Purpose
- Drill Chuck Type: Keyless
- Country of Origin (subject to change): Viet Nam
Description
The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18TM compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #2607-22CT
Explore more
- MILWAUKEE M18 Compact 1/2" Hammer Drill/Driver 2607-20
- MILWAUKEE M18 HAMMERVAC Dedicated Dust Extractor 2712-DE
- MILWAUKEE M12 FUEL 5/8” SDS Plus Rotary Hammer Kit 2416-22XC
- MILWAUKEE 18V Hammer Drill, Battery Included, 1/2 in Chuck 2804-22, 48-11-1850
- MILWAUKEE M18 Fuel 1/2" Hammer Drill, Battery 2804-20, 48-11-1835
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck DCD797D2
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck XPH10Z
- MAKITA 18V LXT® Brushless Rivet Tool XVR01Z
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer XRH01Z
- BOSCH Cordless Hammer Drill GSB12V-300B22
- Milwaukee Cordless Hammer Drills