Milwaukee
M18 Compact Vacuum Kit
- Zoro #: G7109755
- Mfr #: 0882-20

Tap to zoom
Hover or click to zoom
$127.31
- Item: Portable Shop Vacuum
- Voltage: 18V
- Vacuum Filtration Type: HEPA
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $127.31
Milwaukee #0882-20 Specifications
- Zoro #: G7109755
- Mfr #: 0882-20
- Item: Portable Shop Vacuum
- Voltage: 18V
- Vacuum Filtration Type: HEPA
- Vacuum Collection Type: Bagless
- Battery Included / Bare Tool: Bare Tool
- Hose Length: 4 ft.
- Tool Weight: 4.2 lb.
- Features: Adapts From Handheld to Stationary, Clear View Easy to Empty Canister
- Brushless Motor: No
- Drain: No
- Battery Included: No
- Includes: 4 ft Hose, (2) Extension Wands, Crevice Tool, Floor Tool, HEPA Filter
- Tank Size: 0.3 gal
- Air Flow: 40 cfm
- Cordless Tool Battery Type: Li-Ion
- Tool Length: 16"
- Replacement Filter: Mfr. No. 49-90-1951
- Standards: UL Listed
- Battery Capacity: 5.0Ah
- Battery Pack Replacement: 35GJ99
- Filter Type: HEPA
- Corded/Banded: Cordless
- Number of Motor Stages: 1
- Static Pressure: 38 in
- Sound Level dBA: 81
- Number of Batteries: 0
- Hose Dia.: 1-1/4"
- Series: M18TM
- Corded/Cordless: Cordless
- Tank Material: Reinforced Nylon
- Vacuum Pickup Type: Dry
- No. Batteries Included: 0
- Vacuum Hose Dia.: 1 1/4 in
- Vacuum Power Source: Cordless
- Tank Dry Capacity: 1/4 gal
- Vacuum Hose Length: 4 ft
- Includes Charger: No
- Includes Battery: No
- Sound Level: 81 dB
- Vacuum Air Flow: 40 cfm
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Viet Nam
Description
The M18TM compact vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18TM compact vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4 Ft. flexible hose, crevice tool, floor tool, and removable HEPA filter. A clear view and easy to empty canister provides added convenience. As a part of the M18TM system of tools, it is powered by REDLITHIUMTM battery packs, which deliver up to 25 minutes of run time on a XC5.0 battery pack and 43 minutes of runtime on a HIGH DEMANDTM 9.0 battery pack.
Reviews of Milwaukee #0882-20
Explore more
- Milwaukee M18 FUEL 3-in-1 Backpack Vacuum Kit 0885-21HD
- Milwaukee M12 FUEL™ Cordless 1.6 Gallon Wet/Dry Vacuum 0960-20
- Milwaukee M18 FUEL™ PACKOUT™ Cordless 2.5 Gallon Wet/Dry Vacuum 0970-20
- Milwaukee M12 Compact Vacuum 0850-20
- Milwaukee M18 FUEL™ Cordless Compact Vacuum 0940-20
- Milwaukee M18 FUEL 3-in-1 Backpack Vacuum 0885-20
- Shark Shark Ion Robot Vac RV761
- Hoover Carpet Cleaner Pwrdash FH50700US
- Ego Blower Flat Nozzle, cUL Listed AN5801
- Milwaukee Portable Vacuums