Skip to Main Content
customer-service Help
Milwaukee

M18 Cordless 5/8" SDS Plus Rotary Hammer

Milwaukee M18  Cordless 5/8" SDS Plus Rotary Hammer 2612-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$240.69
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Battery Included / Bare Tool: Bare Tool
See full product details
This item ships free.
Total: $240.69

Milwaukee #2612-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Battery Included / Bare Tool: Bare Tool
  • Battery Capacity: 3.0Ah
  • Chuck Type: SDS Plus
  • Includes: (1) M18 Cordless 5/8" SDS Plus Rotary Hammer (Tool Only) (Mfr. No. 2612-20)
  • Brushless Motor: No
  • Battery Included: No
  • Tool Length: 12 in
  • Battery Pack Replacement: Mfr. No. 2PYZ8
  • Corded/Banded: Cordless
  • Stop Rotation: No
  • Series: M18™
  • Item: Cordless Rotary Hammer
  • Corded/Cordless: Cordless
  • Solid Bit Capacity: 5/8 in
  • Tool Weight: 5.5 lb
  • Features: 2-Mode Operation, Electro Pneumatic Mechanism, LED Light
  • Capacity in Concrete: 5/8 in
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammers
  • Cordless Tool Battery Type: Li-Ion
  • Handle Type: D-Handle
  • No Load RPM: 0 to 1300
  • Blows per Minute: 0 to 7000
  • Options Included: Bare Tool
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Milwaukee M18™ 5/8 in. SDS plus compact rotary hammer delivers up to 20% faster drilling, 50% longer life, and drills more than 100 holes per charge. The M18™ 5/8 in. SDS plus compact rotary hammer is ideal for drilling in tight spaces and overhead, while delivering the performance required by the professional. Powered by the M18™ REDLITHIUM™ battery, the Milwaukee® M18™ 5/8 in. SDS plus compact rotary hammer delivers 0-1, 300 RPM and 0-7,000 BPM. The electro-pneumatic design allows for drilling up to 5/8 in. holes in concrete and masonry. Two-mode operation – rotary hammer and rotation only – provides maximum versatility and dependable operation regardless of application or orientation.

Reviews of Milwaukee #2612-20