Milwaukee
M18 Cordless 6-Tool Combo Kit
- Zoro #: G4933065
- Mfr #: 2696-26
Tap to zoom
Hover or click to zoom
$786.18
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Cordless Tools Included: Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $786.18
Milwaukee #2696-26 Specifications
- Zoro #: G4933065
- Mfr #: 2696-26
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Cordless Tools Included: Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity: (2) 3.0 Ah
- Number of Tools: 6
- Cordless Tool Battery Type: Lithium, Li-Ion
- Includes: Mfr. No. 2696-26: (1) Contractor Bag, (1) M18 Compact 1/2" Hammer Drill/Driver (2607-20), (1) M18 SAWZALL Reciprocating Saw (2621-20), (1) M18 6 12" Circular Saw (Tool Only) (2630-20), (1) M18 1/4" Hex Impact Driver (2656-20), (1) M18 Cordless 4-1/2" Cut-off / Grinder (2680-20), (1) M18 Work Light (Tool Only) (2735-20), (1) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828), (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
- Series: M18
- No. of Batteries Included: 1
- Battery Included: Yes
- Carrying Case: Contractor Bag
- Light: 4PKW2
- Circular Saw: Mfr. No. 2630-20
- Corded/Banded: Cordless
- Battery Pack Replacement: 2PYZ8
- Reciprocating Saw: 32NN09
- Item: Cordless Combination Kit
- Angle Grinder: 5GUY2
- Hammer Drill: 22UT51
- Charger: 23Y581
- Cut Off Tool: 5GUY2
- Impact Driver: 39RY17
- Max. Torque: 1,500 in-lb
- Corded/Cordless: Cordless
- Battery Included / Bare Tool: (2) 3.0Ah Batteries + Soft Case Bundle
- Options Included: (2) 3.0Ah Batteries + Soft Case Bundle
- Included Fastening Tools: Impact Driver (1,500 in-lb)
- Hammer Drill - Max. Torque: 500 in-lb
- Angle Grinder - Free Speed: 9,000 RPM
- Hammer Drill - Class: General Purpose
- Impact Driver - Torque Range: 1,500 in-lb
- Power Source: Cordless
- Included Saws & Grinders: Angle Grinder (9,000 RPM), Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw
- Cordless Tool Kit Contents: (5) Bare Tools, (2) Batteries, (1) Charger, (1)
- Case Included: Contractor Bag
- Charger Included: Yes
- Reciprocating Saw - Tool Style: Full-Size
- Hammer Drill - Chuck Size: 1/2 in
- Angle Grinder - Wheel Dia.: 4 1/2 in
- Battery Model No.: (2) 2PYZ8
- Light - Type: Work Light
- Battery Series: M18 REDLITHIUM
- Hammer Drill - BPM: 28,800
- Circular Saw - Blade Dia.: 6 1/2 in
- Number of Batteries Included: 2
- Country of Origin (subject to change): Viet Nam
Description
The (2696-26) M18TM cordless lithium-ion 6-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), circular saw (2630-20), 1/4 in. hex impact driver (2650-20), 4.5 in. cut-off/grinder (2680-20), and work light (49-24-0171). The M18TM cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red LithiumTM the M18TM cordless system delivers more torque, more power, and longer run-time than the competition.
Restrictions and Compliance
- Hazardous material