Milwaukee
M18 Cordless LITHIUM-ION 4-Tool Combo Kit
- Zoro #: G3689786
- Mfr #: 2696-24
Hover or click to zoom Tap to zoom
$549.00
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Cordless Tools Included: Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $549.00
Milwaukee #2696-24 Specifications
- Zoro #: G3689786
- Mfr #: 2696-24
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Cordless Tools Included: Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity: (1) 3.0 Ah
- Number of Tools: 4
- Cordless Tool Battery Type: Lithium, Li-Ion
- Includes: Mfr. No. 2696-24: (1) Contractor Bag, (1) M18 Compact 1/2" Hammer Drill/Driver (2607-20), (1) M18 SAWZALL Recip Saw (2620-20), (1) M18 1/4" Hex Impact Driver (2656-20), (1) M18 Work Light (Tool Only) (2735-20), (1) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828), (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
- Series: M18
- No. of Batteries Included: 1
- Battery Included: Yes
- Carrying Case: Contractor Bag
- Charger: 23Y581
- Impact Driver: 39RY17
- Max. Torque: 1,500 in-lb
- Corded/Banded: Cordless
- Corded/Cordless: Cordless
- Battery Pack Replacement: 2PYZ8
- Item: Cordless Combination Kit
- Reciprocating Saw: M18 SAWZALL Recip Saw (2620-20)
- Light: 4PKW2
- Hammer Drill: 22UT51
- Battery Included / Bare Tool: (2) 3.0Ah Batteries + Soft Case Bundle
- Options Included: (2) 3.0Ah Batteries + Soft Case Bundle
- Hammer Drill - Max. Torque: 500 in-lb
- Hammer Drill - Class: General Purpose
- Reciprocating Saw - Tool Style: Full-Size
- Battery Series: M18 REDLITHIUM
- Case Included: Contractor Bag
- Charger Included: Yes
- Number of Batteries Included: 2
- Included Saws & Grinders: Full-Size Reciprocating Saw
- Hammer Drill - Chuck Size: 1/2 in
- Light - Type: Work Light
- Cordless Tool Kit Contents: (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
- Battery Model No.: 2PYZ8
- Included Fastening Tools: Impact Driver (1,500 in-lb)
- Impact Driver - Torque Range: 1,500 in-lb
- Power Source: Cordless
- Hammer Drill - BPM: 28,800
- Country of Origin (subject to change): Viet Nam
Description
The (2696-24) M18TM cordless lithium-ion 4-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), 1/4 in. hex impact driver (2650-20), and work light (49-24-0171). The M18TM cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red LithiumTM the M18TM cordless system delivers more torque, more power, and longer run-time than the competition.
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #2696-24
Explore more
- MILWAUKEE M18 Cordless LITHIUM-ION 4-Tool Combo Kit 2695-24
- MILWAUKEE Handheld Core Drill Kit/Battery Pack MXF301-2CP, MXFCP203
- MILWAUKEE M18 1/4" Hex Hyd Kit and 1/2" Hamr Drill 2760-22, 2804-20
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC XT263M + DCF201Z
- MILWAUKEE Cordless Combination Kit, w/Impact Wrench 2695-24, 2663-20, 48-11-1850
- IRWIN INDUSTRIAL TOOLS IMPACT DRILL/DRIVE SET 32PC HN1840319
- MILWAUKEE M18 Hackzall Kit and M18 1/4" Hex Impact 2719-21, 2853-20
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC XT269R + XRM06B
- Milwaukee Cordless Tools