Milwaukee
M18 FUEL 1-1/8" SDS Plus Rotary Hammer
- Zoro #: G8508464
- Mfr #: 2715-20
Hover or click to zoom Tap to zoom
$372.39
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Rotary Hammer
- Voltage: 18.0 V
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $372.39
Milwaukee #2715-20 Specifications
- Zoro #: G8508464
- Mfr #: 2715-20
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Rotary Hammer
- Voltage: 18.0 V
- Battery Included / Bare Tool: Bare Tool
- No Load RPM: 0 to 1350
- Blows per Minute: 0 to 5000
- Chuck Type: SDS Plus
- Cordless Tool Battery Type: Li-Ion
- Includes: Side Handle
- Core Bit Capacity: 3 in
- Brushless Motor: Yes
- Solid Bit Capacity: 1 1/8 in
- Corded/Cordless: Cordless
- Battery Included: No
- Series: M18â„¢
- Clutch Style: Slip Clutch
- Tool Length: 12 7/8 in
- Battery Pack Replacement: Mfr. No. 38D766
- Corded/Banded: Cordless
- Capacity in Concrete: 1 1/8 in
- Impact Energy: 3.3 ft-lb
- Tool Weight: 7.7 lb
- Standards: UL Listed
- Stop Rotation: No
- Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammers
- Handle Type: D-Handle
- Features: Anti-Vibration System, LED Light
- Switch Type: Trigger
- Options Included: Bare Tool
- Overall Width: 12 3/4 in
- Overall Height: 9 5/8 in
- Number of Speed Settings: Continuous
- Modes of Operation: Hammer Only, Hammer and Rotate, Rotate Only
- Charger Included: No
- Reversible: Yes
- Maximum Speed: 1,350 RPM
- Drilling Capacity in Wood: 1 1/4 in
- Drilling Capacity in Steel: 1/2 in
- Drill Chuck Type: Keyless
- Core Bit Capacity in Concrete: 1 1/8 in
- Drilling Capacity in Concrete: 1 1/8 in
- Minimum Blows per Minute: 0 bpm
- Vibration Control: Yes
- Housing Material: Metal, Plastic
- Lock-On Trigger: No
- Number of Batteries Included: 0
- Battery Series: M18
- Chuck Style: SDS-Plus
- Solid Bit Optimal Drilling Range in Concrete: 3/8 in to 3/4 in
- Handle Base Material: Plastic
- Cordless Tool Kit Contents: (1) Bare Tool
- Vibration Level: 8.6 m/sq sec
- Motor Type: Brushless
- Power Source: Cordless
- Anti-Kickback Clutch: No
- Maximum Blows per Minute: 5,000 bpm
- Country of Origin (subject to change): China
Description
Cordless Rotary Hammer, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Hammer and Rotate, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 3 in, Impact Energy 3.3 ft-lb, Battery Series M18, Charger Included No, Clutch Style Slip Clutch, Drill Chuck Type Keyless
Reviews of Milwaukee #2715-20
Explore more
- MILWAUKEE M18 HAMMERVAC Dedicated Dust Extractor 2715-DE
- MILWAUKEE Cordless Rotary Hammer Kit, Ergonomic 2416-22XC, 48-11-2412
- MILWAUKEE Cordless Rotary Hammer Kit, 3Ah Battery 2412-22XC, 48-11-2412
- MILWAUKEE Cordlss Rtry Hmr Drill Kit, 12V W/Add Bat 7DF51
- MILWAUKEE Cordless Rotary Hammer Drill Kit, 12.0V 2416-22XC, 48-11-2440
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion DCH481X2/DCD999B
- METABO Cordless Rotary Hammer, 36.0V, D-Handle KHA 36-18 LTX 32 bare
- DEWALT Cordless Rotary Hammer Kit, 20.0V, Tool Weight: 8.2 lb DCH293R2/DWH304DH
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion DCH481X2/DCS573B
- Milwaukee Rotary Hammers