Milwaukee

M18 FUEL 1-1/8” SDS Plus Rotary Hammer W/ DE Kit

Milwaukee M18 FUEL 1-1/8” SDS Plus Rotary Hammer W/ DE Kit 2715-22DE
Hover or click to zoom Tap to zoom
$769.68
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Total: $769.68

Milwaukee #2715-22DE Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18.0 V
  • No Load RPM: 0 to 1350
  • Blows per Minute: 0 to 5000
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 5.0 Ah
  • Core Bit Capacity: 3 in
  • Solid Bit Capacity: 1 1/8 in
  • Corded/Cordless: Cordless
  • Battery Included / Bare Tool: (2) 5.0Ah Batteries + Dust Extractor & Hard Case Bundle
  • Brushless Motor: Yes
  • Series: M18™
  • Tool Length: 12 7/8 in
  • Battery Included: (2) 35GJ99
  • Capacity in Concrete: 1 1/8 in
  • Impact Energy: 3.5 ft-lb
  • Features: Anti-Vibration System, LED Light
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammer Kits
  • Tool Weight: 9.2 lb
  • Standards: UL Listed
  • Includes: (2) Battery (35GJ99), Charger (23Y581), Dust Extractor, Side Handle
  • Handle Type: D-Handle
  • Stop Rotation: No
  • Battery Pack Replacement: 35GJ99
  • Corded/Banded: Cordless
  • Options Included: (2) 5.0Ah Batteries + Dust Extractor & Hard Case Bundle
  • Overall Width: 12 3/4 in
  • Overall Height: 9 5/8 in
  • Charger Model Number: 48-59-1812
  • Anti-Kickback Clutch: No
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (2) Batteries
  • Number of Batteries Included: 2
  • Drill Chuck Type: Keyless
  • Motor Type: Brushless
  • Reversible: Yes
  • Battery Model Number: 48-11-1850
  • Handle Base Material: Plastic
  • Maximum Speed: 1,350 RPM
  • Minimum Blows per Minute: 0 bpm
  • Drilling Capacity in Concrete: 1 1/8 in
  • Battery Series: M18
  • Drilling Capacity in Steel: 1/2 in
  • Maximum Blows per Minute: 5,000 bpm
  • Modes of Operation: Hammer Only, Hammer and Rotate, Rotate Only
  • Drilling Capacity in Wood: 1 1/4 in
  • Clutch Style: Slip Clutch
  • Charger Included: Yes
  • Number of Speed Settings: Continuous
  • Core Bit Capacity in Concrete: 1 1/8 in
  • Lock-On Trigger: No
  • Vibration Level: 8.6 m/sq sec
  • Vibration Control: Yes
  • Housing Material: Metal, Plastic
  • Solid Bit Optimal Drilling Range in Concrete: 3/8 in to 3/4 in
  • Chuck Style: SDS-Plus
  • Power Source: Cordless
  • Switch Type: Trigger
  • Country of Origin (subject to change): China

Description

Powered by FUELTM technology, the M18 FUELTM 1-1/8 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATETM brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM. The Milwaukee REDLITHIUMTM XC 4.0 battery packs provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PlusTM intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.Milwaukee® HAMMERVACTM dedicated dust extractor (2715-DE) features an in-line dedicated design engineered to connect directly to and be powered by either the M18TM or M28 FUELTM 1-1/8 in. SDS plus rotary hammers (2715-22 or 0757-22). This design allows for a very compact HAMMERVACTM and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACSTM, which filter 99.97% of all particles greater than 0.3μm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #2715-22DE