Skip to Main Content
customer-service Help
Milwaukee

M18 FUEL 1/2" Drill Driver

Milwaukee M18 FUEL 1/2" Drill Driver 2803-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$159.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Number of Batteries: 0
See full product details
This item ships free.
Total: $159.00

Milwaukee #2803-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Number of Batteries: 0
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 5.0Ah
  • Brushless Motor: Yes
  • Series: M18 FUEL
  • No Load RPM: 0 to 550/0 to 2000
  • Item: Drill
  • Battery Included / Bare Tool: Bare Tool
  • Chuck Size: 1/2 in
  • Transmission: 2 Speed
  • Included Charger: No
  • Includes: (1) Belt Clip, (1) Bit Holder, (1) Side Handle
  • Tool Weight: 3.2 lb
  • Tool Length: 6 7/8 in
  • Green Environmental Attribute: Product is Rechargeable
  • Chuck: Keyless
  • Max. Torque: 1,200 in-lb
  • Battery Included: No
  • Clutch Style: Electronic
  • Max. Power: Not Specified
  • Corded/Cordless: Cordless
  • Charger Replacement: 23Y581
  • Handle Type: Pistol Grip
  • Battery Pack Replacement: 38XJ03
  • Corded/Banded: Cordless
  • Options Included: Bare Tool
  • Overall Length: 7 in
  • Number of Clutch Settings: 14
  • Drill Chuck Type: Keyless
  • Drilling Capacity in Steel: 1/2 in
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Variable Speed: Yes
  • Number of Speed Settings: 2
  • Reversible: Yes
  • Torque Range: 0 in-lb to 1,200 in-lb
  • Power Source: Cordless
  • Max. Speed: 2,000 RPM
  • Min. Speed: 550 RPM
  • Chuck Material: Metal
  • Drilling Capacity in Wood: 1 1/2 in
  • Built-In Light: Yes
  • Min. Torque: 0 in-lb
  • Throttle Type: Trigger
  • Wireless Tool Tracking: No
  • Number of Batteries Included: 0
  • Cordless Drill Class: Compact Premium
  • Charger Included: No
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Reviews of Milwaukee #2803-20