Milwaukee

M18 FUEL 1/2" Drill/Driver w/ ONE-KEY

Milwaukee M18 FUEL 1/2" Drill/Driver w/ ONE-KEY 2805-20
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Number of Batteries: 0
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 5.0Ah
  • Brushless Motor: Yes
  • No Load RPM: 0 to 2000
  • Item: Drill
See full product details
$239.00
This item ships free.

Subtotal: $239.00

Milwaukee #2805-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Number of Batteries: 0
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 5.0Ah
  • Brushless Motor: Yes
  • Series: M18 FUEL w/ONE-KEY
  • No Load RPM: 0 to 2000
  • Item: Drill
  • Chuck Size: 1/2 in
  • Tool Length: 4 5/8 in
  • Chuck: Keyless
  • Battery Pack Replacement: 35GJ99
  • Clutch Style: Electronic
  • Charger Replacement: 23Y581
  • Included Charger: No
  • Max. Power: Not Specified
  • Includes: Bare Tool
  • Transmission: 2-Speed
  • Max. Torque: 1,200 in-lb
  • Battery Included: No
  • Corded/Cordless: Cordless
  • Tool Weight: 4.8 lb
  • Green Environmental Attribute: Product is Rechargeable
  • Handle Type: Pistol Grip
  • Overall Length: 4 5/8 in
  • Wireless Tracking System: One-Key
  • Min. Speed: 550 RPM
  • Built-In Light: Yes
  • Number of Batteries Included: 0
  • Number of Clutch Settings: 14
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Torque Range: 25 in-lb to 90 in-lb
  • Reversible: Yes
  • Drilling Capacity in Wood: 6 in
  • Variable Speed: Yes
  • Cordless Drill Class: Compact Premium
  • Chuck Material: Metal
  • Max. Speed: 2,000 RPM
  • Min. Torque: 25 ft-lb
  • Power Source: Cordless
  • Throttle Type: Trigger
  • Charger Included: No
  • Drill Chuck Type: Keyed
  • Number of Speed Settings: 2
  • Wireless Tool Tracking: Yes
  • Minimum Speed: 550 RPM
  • Minimum Torque: 25 ft-lb
  • Maximum Speed: 2,000 RPM
  • Max Speed: 2,000 RPM
  • Country of Origin (subject to change): Viet Nam

Description

The M18TM FUELTM 1/2 in. Drill/driver with ONE-KEYTM is the industry's most powerful drill, delivering up to 60% more power, up to 1.5 in. Shorter length and up to 2X faster speed under heavy load. The POWERSTATETM brushless motor produces 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length, this is the most compact drill in its class, allowing better access in tight spaces. REDLINK PlusTM intelligence ensures maximum performance while protecting from overloads, heating and over-discharge. The M18TM REDLITHIUMTM battery packs (not included) deliver more work per charge and more work over the life of the packs than competitors. The best-in-class all-metal ratcheting chuck provides increased bit strength and corrosion resistance. With ONE-KEYTM, users gain the ability to customize, track and manage their tool. Anti-kickback technology increases control in bind-up situations and reduces unwanted shut-downs, with the added benefit of sensitivity control and ability to turn on and off based on application. Using the tool's tracking functionality, if ever lost or stolen, lock it out to protect your investment.

Reviews of Milwaukee #2805-20