Milwaukee

M18 Fuel 1/2" Hammer Drill, Battery

Milwaukee M18 Fuel 1/2" Hammer Drill, Battery 2804-20, 48-11-1835
Hover or click to zoom Tap to zoom
$451.96
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18 V DC
  • Chuck Size: 1/2 in
  • Battery Capacity: 3.0 Ah
  • Includes: (1) Hammer Drill/Driver, (1) Belt Clip, (1) Bit Holder, (1) Side Handle, (1) Battery Pack
  • Brushless Motor: Yes
  • Clutch Style: Adjustable
  • Tool Length: 6.9 in
See full product details
This item ships free.

Total: $451.96

Milwaukee #2804-20, 48-11-1835 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18 V DC
  • Chuck Size: 1/2 in
  • Battery Capacity: 3.0 Ah
  • Includes: (1) Hammer Drill/Driver, (1) Belt Clip, (1) Bit Holder, (1) Side Handle, (1) Battery Pack
  • Brushless Motor: Yes
  • Clutch Style: Adjustable
  • Tool Length: 6.9 in
  • Battery Model Number: 48-11-1835
  • Cordless Tool Kit Contents: (1) Belt Clip, (1) Bit Holder, (1) M18 FUEL 1/2 in Hammer Drill/Driver (Tool Only) (2804-20, (1) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) CP3.0 Battery (48-11-1835), (1) Side Handle
  • Charger Included: No
  • Item: Cordless Hammer Drill
  • Chuck Material: Metal
  • Cordless Drill Class: Compact
  • Number of Batteries Included: 1
  • Modes of Operation: Hammer Only
  • Drill Chuck Type: Ratcheting
  • Maximum Solid Bit Capacity: 3 1/2 in
  • Drilling Capacity in Masonry: 5/8 in
  • Solid Bit Capacity: 3 1/2 in
  • Blows per Minute: 0 to 32000
  • Power Source: Cordless
  • Handle Type: Pistol Grip
  • Tool Weight: 3.2 lb
  • Drilling Capacity in Steel: 1/2 in
  • Maximum Speed: 1,800 RPM
  • Overall Width: 4 1/8 in
  • Standards: UL Listed
  • Minimum Blows per Minute: 0 bpm
  • Number of Clutch Settings: 14
  • Overall Height: 8 1/8 in
  • Housing Material: Glass-Filled Nylon
  • Green Environmental Attribute: Product is Rechargeable
  • Maximum Reverse Torque: 100 ft-lb
  • Drilling Capacity in Wood: 3 1/2 in
  • Lock-On Trigger: No
  • Series: M18 FUEL
  • Reversible: Yes
  • Maximum Working Torque: 100 ft-lb
  • Number of Speed Settings: 2
  • Chuck Style: Keyless
  • Drilling Capacity in Concrete: 5/8 in
  • Battery Series: M18
  • Maximum Blows per Minute: 32,000 bpm
  • Country of Origin (subject to change): Multiple

Description

Cordless Hammer Drill, Voltage 18V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 3 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 14, Maximum Working Torque 100 ft-lb, Blows per Minute 0 to 32000, Maximum Blows per Minute 32,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes

Reviews of Milwaukee #2804-20, 48-11-1835