Milwaukee

M18 FUEL 1/2" Hammer Drill Kit

Milwaukee M18 FUEL 1/2" Hammer Drill Kit 2804-22
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Chuck Size: 1/2 in
  • Battery Capacity: 5.0Ah
  • Chuck Type: Metal Ratcheting
  • Includes: (2) Battery, Belt Clip, Bit Holder, Carrying Case, Multi-Voltage Charger, Side Handle
  • Brushless Motor: Yes
  • Max. Torque: 1,200 in-lb
See full product details
$329.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #2804-22 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Battery Included / Bare Tool: (2) 5.0Ah Batteries + Hard Case Bundle
  • Chuck Size: 1/2 in
  • Battery Capacity: 5.0Ah
  • Chuck Type: Metal Ratcheting
  • Includes: (2) Battery, Belt Clip, Bit Holder, Carrying Case, Multi-Voltage Charger, Side Handle
  • Brushless Motor: Yes
  • Max. Torque: 1,200 in-lb
  • Battery Included: (2) Mfr. No. 48-11-1850
  • Clutch Style: Adjustable
  • Tool Length: 6 7/8 in
  • Battery Pack Replacement: Mfr. No. 48-11-1850
  • Corded/Banded: Cordless
  • No Load RPM: 0 to 2000
  • Charger Replacement: 23Y581
  • Handle Type: Pistol Grip
  • Max. Power: Not Specified
  • Series: M18 FUEL
  • Blows per Minute: 0 to 32,000
  • Item: Cordless Hammer Drill
  • Features: Compact, Light Weight
  • Tool Weight: 4.8 lb
  • Green Environmental Attribute: Product is Rechargeable
  • Cordless Tool Battery Type: Li-Ion
  • Included Charger: 23Y581
  • Corded/Cordless: Cordless
  • Options Included: (2) 5.0Ah Batteries + Hard Case Bundle
  • Standards: UL Listed
  • Overall Width: 2 1/4 in
  • Number of Batteries Included: 2
  • Drilling Capacity in Steel: 1/2 in
  • Maximum Reverse Torque: 100 ft-lb
  • Cordless Drill Class: Compact Premium
  • Drilling Capacity in Masonry: 5/8 in
  • Maximum Blows per Minute: 32,000 bpm
  • Charger Model Number: 23Y581
  • Number of Speed Settings: 2
  • Minimum Blows per Minute: 0 bpm
  • Battery Series: M18
  • Drill Chuck Type: Keyless
  • Maximum Speed: 2,000 RPM
  • Reversible: Yes
  • Charger Included: Yes
  • Number of Clutch Settings: 14
  • Battery Model Number: 48-11-1850
  • Drilling Capacity in Wood: 3 1/2 in
  • Modes of Operation: Hammer Only
  • Chuck Material: Metal
  • Chuck Style: Keyless
  • Housing Material: Glass-Filled Nylon
  • Power Source: Cordless
  • Lock-On Trigger: No
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (2) Batteries
  • Drilling Capacity in Concrete: 5/8 in
  • Maximum Working Torque: 100 ft-lb
  • Country of Origin (subject to change): Viet Nam

Description

Cordless Hammer Drill, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 3 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 14, Maximum Working Torque 100 ft-lb, Blows per Minute 0 to 32,000, Maximum Blows per Minute 32,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #2804-22

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.