Milwaukee
M18 FUEL 1/4" Die Grinder
- Zoro #: G7781457
- Mfr #: 2784-20
Hover or click to zoom Tap to zoom
$249.00
- Promotion Restriction: Not eligible for promotion
- Item: Die Grinder
- Voltage: 18V DC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $249.00
Milwaukee #2784-20 Specifications
- Zoro #: G7781457
- Mfr #: 2784-20
- Promotion Restriction: Not eligible for promotion
- Item: Die Grinder
- Battery Included / Bare Tool: Bare Tool
- Voltage: 18V DC
- No Load RPM: 20,000 RPM
- Collet Capacity: 1/4 in
- Handle Type: In-Line
- Cordless Tool Battery Type: Li-Ion
- Series: M18™
- Brushless Motor: Yes
- Switch Type: Slide
- Corded/Cordless: Cordless
- Includes: 1/4 in Collet, (2) Wrenches
- Tool Length: 18 in
- Battery Pack Replacement: 2PYZ8, 2XKZ3, 35GJ99, 38D761, 38D762, 38D765, 38D766, 38XJ02, 38XJ03, 45KM67, 45LD78
- Green Environmental Attribute: Product is Rechargeable
- Corded/Banded: Cordless
- Battery Included: No
- Tool Weight: 3.1 lb
- Features: Brushless Motor Provides more Power More Run-Time and Longer Life, Fits all 1/4 in Shank Accessories, REDLINK PLUS Electronic Intelligence Enables Advanced Communication Between your Batteries and Tools, Allowing for Unmatched Levels of Performance, Protection and Productivity
- Battery Capacity: 1.5Ah, 2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah, 9.0Ah
- Options Included: Bare Tool
- Application: Grinding
- Overall Length: 18 in
- Cordless Tool Kit Contents: (1) Bare Tool
- Lock-Off Switch: No
- Anti-Kickback Clutch Type: None
- Lock-On Switch: Yes
- Collet Size: 1/4 in
- Brake Type: None
- Dust Sealed Switch: No
- Battery Series: M18 Redlithium
- Grinder Orientation: Straight
- Safety Stop Mechanisms: None
- Max. Speed: 20,000 RPM
- Grip Style: Barrel Grip
- Number of Batteries Included: 0
- Tether Style: Tether Capable
- Accessory Free Tool Change: No
- Case Included: No
- Power Source: Cordless
- Anti-Restart Technology: No
- Charger Included: No
- Country of Origin (subject to change): China
Description
The world’s first brushless die grinder that delivers corded performance with up to 25 minutes of grinding and up to 10X longer motor life. The M18 FUELTM 1/4 in. die grinder delivers maximum sustained power with 20,000 RPMs capable of running Carbide burrs or up to 3 in. flap wheels for grinding or surface preparation applications. The M18TM REDLITHIUMTM XC5.0 battery provides up to 25 minutes of grinding with superior pack construction and electronics. The POWERSTATETM brushless motor provides up to 10X longer motor life and lower cost of ownership than traditional brushed motors. The die grinder features REDLINK PlusTM intelligence, the most advanced system of cordless power tool electronics, for maximum performance and longest too life.
Reviews of Milwaukee #2784-20
Explore more
- MILWAUKEE M18 FUEL 1/4" Die Grinder Kit 2784-22
- MILWAUKEE M18 FUEL 7" / 9" Large Angle Grinder (Tool Only) 2785-20
- MILWAUKEE Cordless Die Grinder Kit, 18V, 20000 RPM 2784-22, 48-11-1865
- BOSCH Cordless Combination Kit, 18V DC GWX18V-13CB14/GBA18V80/TCWX1S600
- BOSCH Bosch-rotozip-skil 4-.50in. Angle Grinder 9295-01 9295-01
- DEWALT Cordless Grinder Kit w/Storage Box DCG413R2/DWST33090
- BOSCH Cordless Grinder Kit, 18V GWS18V-45CN + GXS18V-15N15
- DEWALT Grinder, Brushless, 20.0V, Size 5 DCG413FR2/DWST17820
- Milwaukee Cordless Grinders