Milwaukee Tool
M18 Fuel 1/4" Die Grinder, XC6.0 Battery
- Zoro #: G705258390
- Mfr #: 2784-20, 48-11-1865
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Die Grinder
- Voltage: 18V DC
- Brushless Motor: Yes
- Switch Type: Slide
- Dust Sealed Switch: No
- Tool Weight: 3.1 lb
- Case Included: No
$539.33
Ships from United States
Subtotal: $539.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2784-20, 48-11-1865 Specifications
- Zoro #: G705258390
- Mfr #: 2784-20, 48-11-1865
- Promotion Restriction: Not eligible for promotion
- Item: Die Grinder
- Voltage: 18V DC
- Brushless Motor: Yes
- Switch Type: Slide
- Dust Sealed Switch: No
- Tool Weight: 3.1 lb
- Case Included: No
- Anti-Kickback Clutch Type: None
- Grinder Orientation: Straight
- Grip Style: Barrel Grip
- Features: Allowing for Unmatched Levels of Performance, Brushless Motor Provides more Power More Run-Time and Longer Life, Fits all 1/4 in Shank Accessories, Protection and Productivity, REDLINK PLUS Electronic Intelligence Enables Advanced Communication Between your Batteries and Tools
- For Wheel Dia.: 3 in
- Application: Grinding
- Battery Series: M18 Redlithium
- Safety Stop Mechanisms: None
- Max. Speed: 20,000 RPM
- Accessory Free Tool Change: No
- Number of Batteries Included: 1
- Green Environmental Attribute: Product is Rechargeable
- Includes: (2) Wrenches, 1/4 in Collet
- Standards: UL Listed
- Lock-On Switch: Yes
- Cordless Tool Kit Contents: (1) Bare Tool; (1) Battery
- Power Source: Cordless
- Collet Guard Type: None
- Collet Size: 1/4 in
- Charger Included: No
- Overall Length: 18 in
- Lock-Off Switch: No
- Battery Capacity: 6.0Ah
- Anti-Restart Technology: No
- Wireless Tool Tracking: No
- Battery Model No.: 481Z44
- Brake Type: None
- Switch Function: Slide, with Lock-On
- Country of Origin (subject to change): Multiple
Description
Die Grinder, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity 6.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 3 in, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms None, Dust Sealed Switch No, Grip Style Barrel Grip
Reviews of Milwaukee Tool #2784-20, 48-11-1865
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 4-1/2/ 5" Grndr(2), Flathead Grinder 2880-20, 2880-20, 2887-20
- MILWAUKEE TOOL M18 FUEL 1/4" Die Grinder 2784-20
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V 2486-20, 48-11-2440
- MILWAUKEE TOOL Cordless Die Grinder Kit, 18V, 20000 RPM 2784-22, 48-11-1865
- MILWAUKEE TOOL Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. 48-11-1852, 2680-20
- MILWAUKEE TOOL M18 Grinder, M18 XC6.0 Battery Pack 2880-20, 48-11-1865
- MILWAUKEE TOOL M18 4-1/2 - 6 Grinder, M18 1/2" Impact 2980-20,2962-20
- MAKITA XGT Brushless Cordless 4-1/2", 40V max GAG01Z
- MILWAUKEE TOOL M18 Fuel (2) 4-1/2" Grndr, 6.0 Batry 2880-20, 2880-20, 48-11-1862
- MILWAUKEE TOOL Angle Grinder Kit, 18.0 V, 5 in Wheel Dia. 2783-22, 48-11-1865
- MILWAUKEE TOOL M18 4-1/2"/ 5" Grndr(2), V-Speed Grinder 2880-20, 2880-20, 2888-20�
- Milwaukee Tool Cordless Grinders