Milwaukee
M18 FUEL™ 16" L 2.8HP Chainsaw
- Zoro #: G3950640
- Mfr #: 2727-20
Hover or click to zoom Tap to zoom
$381.89
21% off
$300.28
- Promotion Restriction: Not eligible for promotion
- Fuel Type: Battery Powered
- Bar Length: 16"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $300.28
Milwaukee #2727-20 Specifications
- Zoro #: G3950640
- Mfr #: 2727-20
- Promotion Restriction: Not eligible for promotion
- Fuel Type: Battery Powered
- Bar Length: 16"
- HP: 2.8 hp
- Corded/Cordless: Cordless
- Battery Amperage: 12.0Ah
- Features: POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence and REDLITHIUM(TM) Battery Provide The Power and Performance of A Gas Engine Up to 40cc, Variable Speed Trigger
- Includes: 16 in Oregon Bar, Scrench
- Charger Replacement: 45LD79
- Charge Time: 30 min
- Battery Voltage: 18 V
- Included Charger: No
- Run Time: 90 min
- Series: M18 FUEL™
- Shop By: Hot Buys
- Product Type: Chain Saw
- Country of Origin (subject to change): Mexico
Description
The Milwaukee M18 FUELTM 16 in. Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATETM brushless motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PlusTM intelligence ensures maximum performance and protection from overload, overheating and over discharge. When paired with the M18TM REDLITHIUMTM HIGH OUTPUTTM HD12.0 battery (sold separately), the unit delivers unmatched run-time in all applications. M18 FUELTM technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #2727-20
Explore more
- MILWAUKEE M18 FUEL 16" Chainsaw Kit, EXTRA FUEL Blower AND Glasses 2727-21HD, 2724-20, 48-73-2020
- MILWAUKEE 16" 18V 12.0Ah 2.8 Battery Powered Chain Saw 2727-21HD, 2724-20
- MILWAUKEE Cordless Chainsaw Kit, w/Search Light 2727-21HD, 2354-20
- MILWAUKEE M18 FUEL 16" Chainsaw Kit 2727-21HD
- MILWAUKEE 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit 2727-21HD, 48-11-1880
- MILWAUKEE M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK 2825-21PS, 48-11-1880
- PIPER'SPIT 2-in-1 Convertible Pole Chain Saw PI117805
- MAKITA 5.7 HP Gas Chain Saw, 79cc EA7901PRZ1
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 72Lnk 72EXL072G
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 61Lnk 91VXL061G
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 59Lnk 72LPX059G
- Milwaukee Chainsaws & Accessories