customer-service Help
Milwaukee

M18 FUEL 18 Gauge Brad Nailer Kit

Milwaukee M18 FUEL 18 Gauge Brad Nailer Kit 2746-21CT
Tap to zoom
Hover or click to zoom
$449.28
  • Promotion Restriction: Not eligible for promotion
  • Item: Nail Gun
  • Voltage: 18V DC
See full product details
This item ships free.

Total: $449.28

Milwaukee #2746-21CT Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Nail Gun
  • Voltage: 18V DC
  • Cordless Tool Battery Type: Li-Ion
  • Series: M18 FUEL
  • Corded/Cordless: Cordless
  • Fastener Range: 5/8 in to 2-1/8 in
  • Depth Control: Yes
  • Includes: (1) Belt Hook, (3) Interchangeable Tips
  • Magazine Capacity: 110
  • Magazine: Straight
  • Width: 3 5/16 in
  • Collation Angle: 0 Degrees
  • Triggering Mode: Sequential and Contact Actuation
  • Gauge: 18
  • Shank Dia.: 0.046 in
  • Charger Replacement: 23Y581
  • Included Charger: 23Y581
  • Tip: No Mar
  • Light: Yes
  • Length: 11 7/8 in
  • Head Style: Flat
  • Tool Weight: 6.3 lb
  • Collation Type: Adhesive
  • Battery Capacity: (1) 2.0 Ah
  • Battery Included: 38D765
  • Magazine Loading: Strip
  • Handle Type: Pistol Grip
  • Battery Pack Replacement: 38D765
  • Height: 10 3/16 in
  • Case Included: Yes
  • For Nail Head Style: Finish
  • For Nail Length Range: 5/8 in to 2 1/8 in
  • For Nail Penny Size: 2d to 6d
  • Housing Material: Plastic
  • For Nail Gauge: 18 ga
  • Collation Style: Strip
  • Charger Included: Yes
  • Number of Fuel Cells Included: 0
  • Built-In Light: Yes
  • Battery Model No.: 38D765
  • Wireless Tool Tracking: No
  • Battery Series: M18 REDLITHIUM
  • Charger Model: 23Y581
  • Brushless Motor: Yes
  • Power Source: Cordless
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
  • Max. Fastening Rate: 3 per second
  • Number of Batteries Included: 1
  • Standards: UL Listed
  • For Nail Shank Diameter: 0.04 in
  • Nail Capacity: 110
  • Nail Gun Type: Brad
  • Firing Mode: Combination
  • Product Type: Nail Gun
  • Country of Origin (subject to change): China

Description

The MILWAUKEE® M18 FUELTM 18ga Brad Nailer Kit delivers peak productivity, providing unmatched nailing performance without the hassle of a compressor and hose. Using a nitrogen air spring mechanism, the finish nailer consistently sinks nails to the proper depth in hard and soft woods while leaving clean nail holes matching the head of the nail. The combination of Milwaukee's POWERSTATETM Brushless Motor and REDLINK PLUSTM Intelligence delivers unmatched fire rate with zero ramp-up time for all-day efficiency. The cordless brad nailer operates using Milwaukee's REDLITHIUMTM Batteries and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The 18 gauge nailer is compact and lightweight, providing unmatched access into tight spaces and limiting fatigue. The M18 FUELTM 18ga Brad nailer delivers pneumatic performance that professional carpenters and remodelers expect with the freedom and convenience of cordless. This kit includes one M18TM REDLITHIUMTM CP2.0 battery pack, an M18TM & M12TM Multi-Voltage Charger, a reversible belt hook, and a contractor bag.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #2746-21CT