customer-service Help
Milwaukee

M18 FUEL 2-Tool Combo Kit

Milwaukee M18 FUEL 2-Tool Combo Kit 2999-22
Tap to zoom
Hover or click to zoom
$472.35 9% off
$429.00
  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver
  • Battery Capacity: (2) 5.0 Ah
See full product details
This item ships free.

Total: $429.00

Milwaukee #2999-22 Specifications

  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver
  • Battery Capacity: (2) 5.0 Ah
  • Number of Tools: 2
  • Cordless Tool Battery Type: Li-Ion
  • Includes: (1) Side Handle, (2) Belt Clip, (2) Bit Holder
  • Series: M18 FUEL SURGE
  • No. of Batteries Included: 2
  • Battery Included: Yes
  • Carrying Case: Carrying Case
  • Charger Replacement: 23Y581
  • Max. Torque: 1,460 in-lb
  • Hammer Drill: 483A47
  • Included Charger: 23Y581
  • Corded/Banded: Cordless
  • Green Environmental Attribute: Product is Rechargeable
  • Battery Pack Replacement: 38XJ03
  • Charger: 23Y581
  • Corded/Cordless: Cordless
  • Impact Driver: 49JV01
  • Item: Cordless Combination Kit
  • Battery Included / Bare Tool: (2) 5.0Ah Batteries + Hard Case Bundle
  • Options Included: (2) 5.0Ah Batteries + Hard Case Bundle
  • Impact Driver - Torque Range: 450 in-lb
  • Charger Included: Yes
  • Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
  • Hammer Drill - Class: Premium
  • Battery Series: M18 REDLITHIUM
  • Hammer Drill - BPM: 32,000
  • Hammer Drill - Max. Torque: 1,200 in-lb
  • Battery Model No.: (2) 35GJ99
  • Case Included: Carrying Case
  • Included Fastening Tools: Impact Driver (450 in-lb)
  • Hammer Drill - Chuck Size: 1/2 in
  • Power Source: Cordless
  • Number of Batteries Included: 2
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): China

Description

The 2999 - 22 M18TM FUELTM 2-tool Combo kit is the highest performing hammer drill and hydraulic driver Combo kit on the market. Included is the M18TM FUELTM SURGETM 1/4 in. Hex hydraulic driver (2760-20), the quietest hydraulic driver on the market. The 2760-20 features proprietary fluid-drive hydraulic powertrain and 4-mode drive control. Also included is the M18TM FUELTM 1/2 in. hammer drill (2804-20) delivering the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATETM brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. M18 FUELTM features the most advanced cordless technology in the industry; a POWERSTATETM brushless motor, REDLINK PlusTM intelligence and REDLITHIUMTM battery technology, resulting in longer motor life, longer run time and more power.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #2999-22