Skip to Main Content
customer-service Help
Milwaukee

M18 FUEL 3-in-1 Backpack Vacuum

Milwaukee M18 FUEL 3-in-1 Backpack Vacuum 0885-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$310.59
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Backpack Vacuum
  • Voltage: 18 V
See full product details
This item ships free.
Total: $310.59

Milwaukee #0885-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Backpack Vacuum
  • Voltage: 18 V
  • Vacuum Filtration Type: HEPA
  • Weight: 15.2 lb
  • Vacuum Collection Type: Bagless
  • Battery Capacity: 9.0 Ah
  • Features: Backpack
  • Static Pressure: 75 in
  • Sound Level dBA: 74
  • Number of Batteries: 0
  • Battery Pack Replacement: 45KM67
  • Corded/Cordless: Cordless
  • Number of Motor Stages: 1
  • Tool Weight: 21.6 lb.
  • Air Flow: 57 cfm
  • Filter Type: HEPA
  • Battery Included: No
  • Hose Dia.: 1 3/8 in
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: Yes
  • Green Environmental Attribute: Product is Rechargeable
  • Drain: No
  • Tank Size: 1 gal.
  • Replacement Filter: Mfr. No. 49-90-1963
  • Corded/Banded: Cordless
  • Standards: UL Listed
  • Hose Length: 9 ft
  • Series: M18 FUEL™
  • Charger Replacement: 45LD79
  • Included Charger: No
  • Tool Length: 9-31/32"
  • Vacuum Capacity: 1 gal
  • Includes: (1) 6 ft Flexible Hose, (1) HEPA Filter, (1) Telescoping Extension Wand, (1) Crevice Tool, (1) Floor Tool, (1) Dust Extractor Adapter
  • Sound Level: 76 dB
  • No. Batteries Included: 0
  • Vacuum Air Flow: 55 cfm
  • Vacuum Power Source: Cordless
  • Includes Charger: No
  • Vacuum Pickup Type: Dry
  • Includes Battery: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The M18™ FUEL™ 3-in-1 backpack vacuum brings unmatched performance, portability, and versatility to the jobsite cleanup category. A POWERSTATE™ brushless motor and cyclonic technology delivers up to 2X more suction than the competition, allowing users to clean up drywall dust, concrete dust, wood/metal shavings and other common jobsite debris quicker and more efficiently. A quick release removable harness with an integrated canister hook allows users to wear, hang, and carry the product for ultimate cleaning versatility on any jobsite. At only 76 dB(A), the vacuum is up to 3X quieter than a traditional jobsite vacuum, allowing for quiet operation in occupied spaces. As a part of the M18 system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 25 minutes of run time on a HIGH DEMAND™ 9.0 battery pack in high mode, and over 40+ minutes of run time in low mode. For added convenience, the 0885-20 empties debris at the click of button, reducing downtime when the canister is full and allowing users to get back to the task at hand. Whether you are doing spot, area, or final cleanups, the M18™ FUEL™ 3-in-1 backpack vacuum can go anywhere on any jobsite to complete countless cleanup tasks.

Reviews of Milwaukee #0885-20