- Home
- /
- Janitorial & Cleaning Supplies
- /
- Vacuums & Steamers
- /
- Portable Vacuums
- /
- M18 FUEL 3-in-1 Backpack Vacuum Kit
Milwaukee
M18 FUEL 3-in-1 Backpack Vacuum Kit
- Zoro #: G7250107
- Mfr #: 0885-21HD
Tap to zoom
Hover or click to zoom
$589.91
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Backpack Vacuum
- Voltage: 18 V
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $589.91
Milwaukee #0885-21HD Specifications
- Zoro #: G7250107
- Mfr #: 0885-21HD
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Backpack Vacuum
- Voltage: 18 V
- Vacuum Filtration Type: HEPA
- Weight: 15.2 lb
- Vacuum Collection Type: Bagless
- Tool Weight: 22.3 lb.
- Standards: UL Listed
- Battery Capacity: 9.0 Ah
- Battery Included: 45KM67
- Number of Batteries: 1
- Charger Replacement: 45LD79
- Filter Type: HEPA
- Features: Backpack
- Air Flow: 57 cfm
- Green Environmental Attribute: Product is Rechargeable
- Tool Length: 9-31/32"
- Sound Level dBA: 74
- Tank Size: 1 gal.
- Series: M18 FUEL(TM)
- Corded/Banded: Cordless
- Corded/Cordless: Cordless
- Brushless Motor: Yes
- Drain: No
- Cordless Tool Battery Type: Li-Ion
- Replacement Filter: Mfr. No. 49-90-1963
- Number of Motor Stages: 1
- Hose Length: 6 ft
- Included Charger: 45LD79
- Hose Dia.: 1 3/8 in
- Battery Pack Replacement: 45KM67
- Static Pressure: 75 in
- Vacuum Capacity: 1 gal
- Includes: (1) 6 ft Flexible Hose, (1) HEPA Filter, (1) Telescoping Extension Wand, (1) Crevice Tool, (1) Floor Tool, (1) Dust Extractor Adapter
- No. Batteries Included: 1
- Vacuum Air Flow: 55 cfm
- Sound Level: 76 dB
- Vacuum Pickup Type: Dry
- Includes Battery: Yes
- Includes Charger: Yes
- Vacuum Power Source: Cordless
- Country of Origin (subject to change): China
Description
The M18TM FUELTM 3-in-1 backpack vacuum brings unmatched performance, portability, and versatility to the jobsite cleanup category. A POWERSTATETM brushless motor and cyclonic technology delivers up to 2X more suction than the competition, allowing users to clean up drywall dust, concrete dust, wood/metal shavings and other common jobsite debris quicker and more efficiently. A quick release removable harness with an integrated canister hook allows users to wear, hang, and carry the product for ultimate cleaning versatility on any jobsite. At only 76 dB(A), the vacuum is up to 3X quieter than a traditional jobsite vacuum, allowing for quiet operation in occupied spaces. As a part of the M18 system of tools, it is powered by REDLITHIUMTM battery packs, which deliver up to 25 minutes of run time on a HIGH DEMANDTM 9.0 battery pack in high mode, and over 40+ minutes of run time in low mode. For added convenience, the 0885-20 empties debris at the click of button, reducing downtime when the canister is full and allowing users to get back to the task at hand. Whether you are doing spot, area, or final cleanups, the M18TM FUELTM 3-in-1 backpack vacuum can go anywhere on any jobsite to complete countless cleanup tasks.
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #0885-21HD
Explore more
- MILWAUKEE M12 Compact Vacuum 0850-20
- MILWAUKEE M18 FUEL 3-in-1 Backpack Vacuum 0885-20
- MILWAUKEE M18 Compact Vacuum Kit 0882-20
- MILWAUKEE M18 FUELâ„¢ Cordless Compact Vacuum 0940-20
- BONA Back Vacuum, For Mfr. No. AMO310010.2 AM0002668
- STANLEY BLACK & DECKER BD Crdlss Lith Hand Vac Blue, HHVI320JR02 HHVI320JR02
- PURECLEAN Handheld Cordless Cyclone Vacuum Cleaner PUCVCBAT48
- CARRAND Auto-Vac 120V Bagless Vacuum, 94005AS CRD94005AS
- BOBSWEEP bObi Pet Robot Vacuum Cleaner, Scarlet NWP20800
- Milwaukee Portable Vacuums