Skip to Main Content
customer-service Help
Milwaukee

M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock

Milwaukee M18 FUEL 4-1/2” - 6” Braking Grinder Kit,  Paddle Switch No-Lock 2980-22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$527.38
  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder Kit
  • Battery Included / Bare Tool: (2) 6.0Ah Battery + Charger Bundle
See full product details
This item ships free.
Total: $527.38

Milwaukee #2980-22 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Angle Grinder Kit
  • Battery Included / Bare Tool: (2) 6.0Ah Battery + Charger Bundle
  • Voltage: 18V DC
  • No Load RPM: 9,000 RPM
  • Wheel Dia.: 6 in
  • Cordless Tool Battery Type: Li-Ion
  • Series: M18 FUEL
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Switch Type: Paddle
  • Lock-on: No
  • Included Charger: 23Y581
  • Charger Replacement: 23Y581
  • Green Environmental Attribute: Product is Rechargeable
  • Tool Weight: 4.5 lb
  • Tool Length: 12 29/64 in
  • Corded/Banded: Cordless
  • Speed Type: Single
  • Lock-off: No
  • Includes: Back Flange, FIXTEC Nut, Side Handle, Type 27 Guard, Wrench
  • Battery Included: (2) 481Z44
  • Features: Ergonomic, Rapid Stop, Tool-Free Guard and Accessory Changing
  • Spindle Thread Size: 5/8"-11
  • Battery Capacity: (2) 6.0 Ah
  • Duty: Heavy Duty
  • Battery Pack Replacement: 481Z44
  • Application: Cutting, Grinding, Surface Preparation
  • Options Included: (2) 6.0Ah Batteries + Charger Bundle
  • Overall Length: 12 1/2 in
  • Case Included: No
  • Guard Adjustment: Toolless Adjustable
  • Anti-Restart Technology: No
  • Lock-On Switch: No
  • For Wheel Type: Type 27
  • Max. Speed: 9,000 RPM
  • Anti-Kickback Clutch Type: Electronic
  • Number of Batteries Included: 2
  • Battery Series: M18 Redlithium
  • Safety Features: Adjustable Guard, Anti-Kickback Clutch, Electronic Brake
  • Charger Model: 48-59-1808
  • Minimum Speed: 9,000 RPM
  • Head Type: Standard Head
  • Grip Style: Barrel Grip
  • Charger Included: Yes
  • Wheel Diameter: 6 in
  • Battery Model No.: 48-11-1865
  • Power Source: Cordless
  • Accessory Free Tool Change: Yes
  • Electrical Protection: Overload Protection
  • Brake Type: None
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Tether Style: Tether Capable
  • Housing Material: Metal
  • Lock-Off Switch: No
  • Switch Function: Paddle, without Lock-On
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

The MILWAUKEE® M18 FUEL™ 4-1/2” - 6” Braking Grinder, Paddle, No-Lock is the highest performing small angle grinder. It generates the power of a 13A corded grinder, brakes all accessories under 3 seconds, and has 6” grinding capacity. The POWERSTATE™ Brushless Motor delivers 9,000 RPM and the power equivalent of a 13A corded grinder. REDLINK PLUS™ Intelligence ensures maximum performance and protects the angle grinder from overload, overheating and over discharge. Rapid Stop Braking stops all accessories in under 3 seconds. Providing high performance, advanced ergonomics and legendary durability, the M18 FUEL™ 4-1/2” - 6” Braking Grinder is designed to complete the toughest grinding, surface preparation and cutting applications with all 4-1/2” – 6” accessories. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery provides more material removed per charge and unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and tool-free guard adjustments ensures less downtime as they work. The angle grinder's grinding wheel is sold separately. The kit includes two M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2980-22