Milwaukee Tool

M18 FUEL™ 4' Concrete Pencil Vibrator

Milwaukee Tool M18 FUEL™ 4' Concrete Pencil Vibrator 2910-20
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18
  • Number of Batteries: 1
  • Battery Capacity: 6.0 Ah
  • Brushless Motor: Yes
  • Item: M18 FUEL 4 ft. Concrete Pencil Vibrator
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Includes: (1) M18 FUEL 4 ft Pencil Concrete Vibrator (2910-20)
See full product details
$399.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee Tool #2910-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18
  • Number of Batteries: 1
  • Battery Capacity: 6.0 Ah
  • Brushless Motor: Yes
  • Item: M18 FUEL 4 ft. Concrete Pencil Vibrator
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Includes: (1) M18 FUEL 4 ft Pencil Concrete Vibrator (2910-20)
  • Vibrations per Minute: 12,500 vpm
  • Shaft Connection Type: Quick Connect
  • Shaft Length: 4 ft
  • Power Source: M18 Battery Packs
  • Battery Included: 0
  • Concrete Vibrator Type: Handheld
  • Charger Included: No
  • Horsepower: 1.8 hp
  • Radius of Vibration: 4 in
  • Tool Length: 57
  • Head Length: 1 in
  • Corded/Cordless: Cordless
  • Number of Batteries Included: 0
  • Head Diameter: 1 in
  • Tool Weight: 8.8
  • Battery Series: M18 REDLITHIUM(TM)
  • Shop By: New Products
  • Height: 6.5
  • Width: 3.25
  • Color: Red/Black
  • Material: Reinforced Nylon
  • Country of Origin (subject to change): China

Description

The MILWAUKEE® M18 FUELTM 4 ft Concrete Pencil Vibrator generates up to 1.8 peak HP, with no setup and the ability to consolidate 20 yds3 of concrete per charge. The M18 FUELTM 4 ft Concrete Pencil Vibrator generates 1.8 Peak HP, which is three times more powerful than competitive cordless pencil vibrators for concrete, all on the M18TM Cordless System. The POWERSTATETM Brushless Motor delivers maximum sustained power and 12,500 VPM for optimal consolidation with a variable speed trigger. REDLINK PLUSTM Intelligence ensures unmatched levels of performance and protection. The M18TM REDLITHIUMTM HIGH OUTPUTTM XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than M18TM REDLITHIUMTM XC Batteries and are compatible with 200+ tools in the M18TM System.

Reviews of Milwaukee Tool #2910-20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.