Milwaukee Tool
M18 Fuel 4.5/5" Grnder, M18 HO XC6.0 Bat
- Zoro #: G005258465
- Mfr #: 2881-20, 48-11-1865
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Voltage: 18V DC
- Handle Type: Inline
- Brushless Motor: Yes
- Series: M18 FUEL
- Switch Type: Slide
- Green Environmental Attribute: Product is Rechargeable
$499.33
Subtotal: $499.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2881-20, 48-11-1865 Specifications
- Zoro #: G005258465
- Mfr #: 2881-20, 48-11-1865
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Voltage: 18V DC
- Handle Type: Inline
- Brushless Motor: Yes
- Series: M18 FUEL
- Switch Type: Slide
- Green Environmental Attribute: Product is Rechargeable
- Anti-Vibration Technology: Yes
- Grip Style: Barrel Grip
- Guard Adjustment: Toolless Adjustable
- Spindle Thread Size: 5/8 in-11
- Charger Included: No
- Switch Function: Slide, without Lock-On
- Power Source: Cordless
- Tool Weight: 3.1 lbs
- Includes: Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
- Wheel Diameter: 4 1/2 in, 5 in
- Electrical Protection: Overload Protection
- Switch Location: Top
- Brake Type: Electronic
- Lock-Off Switch: No
- For Wheel Type: Type 1, Type 27
- Battery Model No.: 481Z44
- Head Type: Standard Head
- Battery Series: M18 Redlithium
- Case Included: No
- Accessory Free Tool Change: Yes
- Housing Material: Metal, Plastic
- Overall Length: 12 3/4 in
- Dust Management: None
- Standards: UL Listed
- Application: Cutting, Grinding
- Anti-Kickback Clutch Type: Electronic
- Cordless Tool Kit Contents: (1) Bare Tool; (1) Battery
- Safety Features: Adjustable Guard, Anti-Kickback Clutch, Brake
- Number of Batteries Included: 1
- Battery Capacity: 6.0Ah
- Speed Ranges: 0 to 8,500 RPM
- Wireless Tool Tracking: No
- Max. Speed: 8,500 RPM
- Lock-On Switch: No
- Features: Powerstate Brushless Motor, Redlink Plus Intelligence, Slide Switch Designed to Reduce User Fatigue
- Minimum Speed: 0 RPM
- Country of Origin (subject to change): Multiple
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8,500 RPM
Reviews of Milwaukee Tool #2881-20, 48-11-1865
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 FUELâ„¢ Cordless 4-1/2" / 5" Braking Grinder w/ ONE-KEYâ„¢ Slide Switch, Lock-On 2883-22
- MILWAUKEE TOOL M18 Fuel (2) 4-1/2" Grndr, 6.0 Batry 2880-20, 2880-20, 48-11-1862
- MILWAUKEE TOOL Cordless Die Grinder Kit, 18.0V 2784-22, 48-11-1840
- MILWAUKEE TOOL M18 FUEL 1/4" Die Grinder 2784-20
- MILWAUKEE TOOL Cordless Cutoff Tool, Grinder, Battery Kit 2786-20, 2980-20, 48-59-1880
- MILWAUKEE TOOL M18 Fuel 4-1/2" W/5" Pad Tool Only*Nla ML2780-20
- DREMEL Sanding/Grinding Guide Attachment Kit A576
- SHARPTOOLS Tin Coated Cast Iron Hand Grinder SH721811
- MILWAUKEE TOOL M18 4-1/2"/5" Grinder, XC5.0 Bat Pack 2883-20,48-11-1850
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. KNS 18 LTX 150 BARE
- DEWALT Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia. DCG412P2, DCB205
- Milwaukee Tool Cordless Tools