Milwaukee
M18 FUEL™ 6 Gallon Wet/Dry Vacuum
- Zoro #: G004417429
- Mfr #: 0910-20
Hover or click to zoom Tap to zoom
$310.95
- Promotion Restriction: Not eligible for promotion
- Air Flow: 87
- Hose Length: 9 ft
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $310.95
Milwaukee #0910-20 Specifications
- Zoro #: G004417429
- Mfr #: 0910-20
- Promotion Restriction: Not eligible for promotion
- Air Flow: 87
- Hose Length: 9 ft
- Vacuum Hose Dia.: 1.875
- Tank Material: Plastic
- Vacuum Capacity: 6 gal
- Voltage: 18.0V
- Material: Polypropylene
- Cordless Tool Battery Type: Li-Ion
- Includes: (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility Nozzle, (2)
- Drain: Yes
- Green Environmental Attribute: Product is Rechargeable
- Item: M18 FUEL™ 6 Gallon Wet/Dry Vacuum
- Number of Motor Stages: 1
- Height: 24.25"
- Weight: 26.0 lb
- Width: 19.0"
- Corded/Cordless: Cordless
- Color: Red/Black
- Filter Efficiency: Not Available
- Plug Type: Cordless
- Vacuum Filtration Type: Standard
- Includes Battery: No
- No. Batteries Included: 0
- Sound Level: Not Available
- Power: Not Available
- Motor Efficiency Type: Brushless
- Vacuum Air Flow: 87 cfm
- Battery Charge Time: Not Available
- Air Watts: Not Available
- Battery Run Time: 47 min
- Vacuum Power Source: Cordless
- Includes Charger: No
- Vacuum Pickup Type: Wet/Dry
- Peak Horsepower: 3 1/2 hp
- Vacuum Collection Type: Bagless
- Tank Dry Capacity: 6 gal
- Tank Wet Capacity: 6 gal
- Country of Origin (subject to change): United States
Description
Cordless Wet and Dry Vacuum Kit
Reviews of Milwaukee #0910-20
Explore more
- MILWAUKEE M18 PACKOUT Wet/Dry Vacuum w 8.0 Battery 0970-20, 48-11-1880
- MILWAUKEE M18 Wet/Dry Vacuum 0880-20
- MILWAUKEE M12 FUEL™ Cordless 1.6 Gallon Wet/Dry Vacuum 0960-20
- MILWAUKEE M18™ Cordless Wet/Dry Vacuum, 1-1/4" Hose Dia., HEPA 45 cfm 48-11-1852, 0880-20
- MILWAUKEE M18 FUEL™ PACKOUT™ Cordless 2.5 Gallon Wet/Dry Vacuum 0970-20
- EXAIR Premium Reversible Drum Vac Sys, 11 gal., 1-1/2" Hose Dia., 19 scfm 6396-110
- MAKITA Dust Extractor, 1" Hose Dia., HEPA 74 cfm XCV07PTX
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm DCV581H
- EXAIR Heavy Duty Dry Vac System, 55 gal., 1-1/2" Hose Dia., 68 scfm 6197
- Milwaukee Wet Dry Vacuums