Milwaukee
M18 FUEL 7” Variable Speed Polisher
- Zoro #: G4444870
- Mfr #: 2738-20
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $305.98
Milwaukee #2738-20 Specifications
- Zoro #: G4444870
- Mfr #: 2738-20
- Item: Cordless Polisher
- Size: 7 in
- No Load RPM: 0 to 2200
- Corded/Cordless: Cordless
- Battery Included / Bare Tool: Bare Tool
- Voltage: 18.0 V
- Spindle Thread Size: 5/8 in x 11 in
- Cordless Tool Battery Type: Li-Ion
- Switch Type: Variable Speed Trigger
- Tool Length: 19 7/64 in
- Tool Weight: 4.8 lb
- Includes: Backing Pad, Bail Handle with (2) Bolts, Screen Cover, Side Handle
- Battery Pack Replacement: Milwaukee M18 Li-Ion
- Battery Included: No
- Features: 7 in Pad Capacity, Lock-On/Lock-Off
- size: 7"
- Handle Design: Bail and Side
- Corded/Banded: Cordless
- Series: M18™
- Options Included: Bare Tool
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Viet Nam
Description
The MILWAUKEE® M18 FUELTM 7 in. variable speed polisher is the world’s first cordless full-size rotary polisher. By harnessing the power, performance and run-time of M18 FUELTM technology, this tool delivers corded performance that allows users to power through the most demanding applications. At more than 1 lb lighter than corded, and the ability to deliver total control through a variable speed dial and trigger, the new M18 FUELTM polisher frees users from the extra work, distractions, paint damage, and inconvenience caused by cords. Paired with M18 XC5.0 batteries, the M18 FUELTM polisher can complete a full size car on one charge when working on moderate to good paint. The M18 FUELTM polisher is equipped with a rubber over mold front housing to protect the paint from scratches in use as well as a removable dust cover to protect the motor and electronics from wool fibers and residue. The new tool is designed to distribute more of its weight over the pad, providing natural pressure on the surface area and more comfort to the user while polishing.