Milwaukee Tool
M18 Fuel 9" Angle Grinder, XC6.0 Battery
- Zoro #: G205258395
- Mfr #: 2785-20, 48-11-1865
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Voltage: 18V DC
- Handle Type: Inline
- Series: M18 FUEL
- Brushless Motor: Yes
- Switch Type: Trigger
- Head Type: Standard Head
$697.10
9% off
$632.67
Subtotal: $632.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2785-20, 48-11-1865 Specifications
- Zoro #: G205258395
- Mfr #: 2785-20, 48-11-1865
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Voltage: 18V DC
- Handle Type: Inline
- Series: M18 FUEL
- Brushless Motor: Yes
- Switch Type: Trigger
- Head Type: Standard Head
- Tool Weight: 11.95 lbs
- For Wheel Type: Type 27
- Spindle Thread Size: 5/8 in-11
- Max. Speed: 6,600 RPM
- Wireless Tool Tracking: No
- Includes: Backing Flange, Fixtec Nut, Side Handle, Spanner Wrench, Type 27 Grinding Guard
- Number of Batteries Included: 1
- Dust Management: None
- Case Included: No
- Battery Model No.: 481Z44
- Brake Type: None
- Lock-Off Switch: Yes
- Anti-Kickback Clutch Type: Electronic
- Accessory Free Tool Change: Yes
- Wheel Diameter: 7 in, 9 in
- Housing Material: Glass Filled Nylon
- Charger Included: No
- Battery Capacity: 6.0Ah
- Grip Style: Rat Tail
- Guard Adjustment: Toolless Adjustable
- Standards: UL Listed
- Green Environmental Attribute: Product is Rechargeable
- Power Source: Cordless
- Safety Features: Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch
- Switch Function: Trigger, with Lock-On
- Lock-On Switch: Yes
- Overall Length: 22 1/4 in
- Features: Dual Action Trigger, Ergonomic, Tool-Free Guard and Accessory Changing
- Application: Cutting, Grinding, Surface Preparation
- Switch Location: Bottom
- Battery Series: M18 Redlithium
- Electrical Protection: Overload Protection
- Cordless Tool Kit Contents: (1) Bare Tool; (1) Battery
- Country of Origin (subject to change): Multiple
Description
Angle Grinder, Head Type Standard Head, Grip Style Rat Tail, Voltage 18V DC, Wheel Diameter 7 in, 9 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Switch Location Bottom, Max. Speed 6,600 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11
Reviews of Milwaukee Tool #2785-20, 48-11-1865
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Angle Grinder Kit, 18.0 V, 6 in Wheel Dia. 2980-22, 48-11-1865
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit 2522-21XC
- MILWAUKEE TOOL Cordless Die Grinder Kit, 18.0V 2784-22, 48-11-1840
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter 48-11-1862, 2880-20
- MILWAUKEE TOOL M18 4-1/2 - 6 Grinder, M18 1/2" Impact 2980-20,2962-20
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder 2980-20
- DEWALT Angle Grinder 4.5" Kit, Bonus 7" Grinder DCG418X2/DCG440B
- MAKITA XGT Brushless 6" Angle Grinder, GAG08Z
- MILWAUKEE TOOL Grinder Kit 4-1/2-6", M18 1/2" Impact 2981-20,2962-20
- MILWAUKEE TOOL M18 1/4 Die Grinder, XC5.0 Battery Pack 2784-20,48-11-1850
- MILWAUKEE TOOL Cordless Die Grinder, 12V, 25000 RPM 2485-20, 48-11-2440
- Milwaukee Tool Cordless Tools