Milwaukee Tool
M18 FUEL Barrel Grip Jig Saw (Tool Only)
- Zoro #: G9263709
- Mfr #: 2737B-20
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Orbital
- Strokes per Minute: 800 to 3000
- Length of Stroke: 1 in
- Brushless Motor: Yes
- Features: LED Light, On/Off Cut Line
$199.00
Ships from United States
Subtotal: $199.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2737B-20 Specifications
- Zoro #: G9263709
- Mfr #: 2737B-20
- UPC #: 045242515363
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Orbital
- Strokes per Minute: 800 to 3000
- Length of Stroke: 1 in
- Brushless Motor: Yes
- Features: LED Light, On/Off Cut Line
- Corded/Banded: Cordless
- Item - Cordless Jig Saws: Cordless Jig Saw
- Tool Length: 11 45/64 in
- Voltage: 18V DC
- Cordless Tool Battery Type: Li-Ion
- Green Environmental Attribute: Product is Rechargeable
- Series: M18™
- Battery Capacity: 5.0Ah
- Battery Included: No
- Speed Control: Variable
- Bevels To: 45 Degrees
- Battery Pack Replacement: 35GJ99
- Charger Replacement: 23Y581
- Includes: Anti-Splinter Guard, Blade, Dust Collection Tube, Dust Cover, Hex Wrench, LED Cover, Shoe Guard
- Handle Type: Barrel Grip
- Shoe Design: Adjustable
- Included Charger: No
- Tool Weight: 4.5 lb
- Battery Included / Bare Tool: Bare Tool w/ Barrel Grip
- Item: Jig Saw
- Options Included: Bare Tool w/ Barrel Grip
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M18(TM)
- Variable Speed: Yes
- Charger Included: No
- Throttle Type: Variable-Speed Trigger
- Min. Strokes per Minute: 800
- Stroke Type: Orbital
- Power Source: Cordless
- Max. Strokes per Minute: 3,500
- Number of Batteries Included: 0
- Bevel Angle Range: 45 Degrees Left to 45 Degrees Right
- Blade Shank Type: T-Shank
- Country of Origin (subject to change): Viet Nam
Description
The M18TM FUELTM barrel grip jig saw combines power, blade speed and precision, to provide the highest quality cuts in a wide variety of materials. The M18TM FUELTM D-handle jig saw leverages the POWERSTATE brushless motor and REDLINK PlusTM intelligence to provide higher blade speed than corded jig saws at 3500 strokes per minute for clean controlled cuts with minimized chipping or bucking. Leveraging the M18TM REDLITHIUMTM XC5.0 battery the M18TM FUELTM D-handle jig saw provides up to 105 linear feet of cutting in 3/4 in. laminated particle board, delivering all day productivity with less trips to the charger. The saw features tool-less blade change, tool free bevel adjust with pin detent at 0°; 15°; 30°; and 45° as well as an LED light and on/off blower to keep the cut line visible while cutting.
Reviews of Milwaukee Tool #2737B-20
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Orbital Jig Saw 6268-21
- MILWAUKEE TOOL M12 High Performance Jig Saw 2445-20
- MILWAUKEE TOOL Cordless Jig Saw Kit, 18.0V, Li-Ion 2737-21, 48-11-1850
- MILWAUKEE TOOL Cordless Jig Saw Kit, 12.0V 2445-21, 48-11-2420
- MILWAUKEE TOOL Fuel D-Handle Jig Saw, M18 XC5.0 Battery 2737-20,48-11-1850
- MILWAUKEE TOOL Cordless Jig Saw Kit, 12VDC, Barrel Grip 2445-20, 48-11-2420
- MILWAUKEE TOOL JIGSAW TOP HANDLE 65A 6268-21
- DEWALT DeWalt 115-DW317K Heavy-Duty Jig Saw 115-DW317K
- SKIL PWRCore 20 Jig Saw, 2.0Ah Battery, Charg JS820302
- MAKITA Lithium-Ion Brushless Jig Saw, 18V, Tool XVJ02Z + BL1850B
- MAKITA 12V max CXT® Brushless Barrel Grip Jig Saw VJ05Z
- Milwaukee Tool Power Saws