- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Portable Band Saws
- /
- M18 FUEL Compact Band Saw (Tool-Only)
Milwaukee
M18 FUEL Compact Band Saw (Tool-Only)
- Zoro #: G1938617
- Mfr #: 2829-20

Tap to zoom
Hover or click to zoom
$309.29
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Blade Length: 35 3/8 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $309.29
Milwaukee #2829-20 Specifications
- Zoro #: G1938617
- Mfr #: 2829-20
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Blade Length: 35 3/8 in
- Item: Portable Band Saw
- Tool Length: 17 29/32 in
- Tool Weight: 7.67 lb
- Includes: Bare Tool
- Handle Type: D-Handle
- Cordless Tool Kit Contents: Bare Tool
- Rectangular Cutting Capacity: 3 1/4 in x 3 1/4 in
- Number of Batteries Included: 0
- Round Cutting Capacity: 3 1/4 in
- Charger Included: No
- Battery Series: M18
- Brushless Motor: Yes
- Power Source: Cordless
- SFPM Range: 0 to 540
- Shop By: New Products
- Country of Origin (subject to change): China
Description
The MILWAUKEE® M18 FUELTM Compact Band Saw offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATETM Brushless motor, Constant Power Technology and Jobsite Armor TechnologyTM for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUSTM Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total system communication between tool, battery and charger. The variable speed trigger, tool-free locking adjustable shoe, and LED work light provides maximum control and productivity. An integrated rafter hook for hanging allows for easy storage in-between cuts. The M18 FUELTM Compact Band Saw also has pipe reamer attachment compatibility to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. One 8/10 TPI Extreme metal cutting band saw blade is included.
Reviews of Milwaukee #2829-20
Explore more
- MILWAUKEE Portable Band Saw, 18V DC, 35 3/8 in Blade Length 2829S-20
- MILWAUKEE Deep Cut AC/DC Band Saw 6238-20
- MILWAUKEE M18 FUEL Deep Cut Band Saw Kit 2729-21
- MILWAUKEE M18 FUEL Deep Cut Band Saw 2729-20
- MILWAUKEE Deep Cut AC/DC Band Saw Kit 6238-21
- HHIP 5 X 3/32 X 1-1/4" High Speed Steel Plain Slitting Saw 5071-4706
- HHIP 4 X 3/32 X 1" High Speed Steel Plain Slitting Saw 5071-4406
- DEWALT Deep Cut Band Saw DWM120
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length DCS371B/ DCB205CK
- Milwaukee Portable Band Saws