Milwaukee

M18 FUEL™ Cordless 18 Gauge Brad Nailer

Milwaukee M18 FUEL™ Cordless 18 Gauge Brad Nailer 2746-20
Hover or click to zoom Tap to zoom
$328.71 5% off
$310.44
  • Promotion Restriction: Not eligible for promotion
  • Item: Nail Gun
  • Voltage: 18V DC
See full product details
This item ships free.

Total: $310.44

Milwaukee #2746-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Nail Gun
  • Voltage: 18V DC
  • Cordless Tool Battery Type: Li-Ion
  • Series: M18 FUEL
  • Corded/Cordless: Cordless
  • Handle Type: Pistol Grip
  • Collation Angle: 0 Degrees
  • Tool Weight: 6.3 lb
  • Tip: No Mar
  • Fastener Range: 5/8 in to 2-1/8 in
  • Includes: (3) Interchangeable Tips
  • Triggering Mode: Sequential and Contact Actuation
  • Depth Control: Yes
  • Length: 11 7/8 in
  • Magazine: Straight
  • Collation Type: Adhesive
  • Gauge: 18
  • Included Charger: No
  • Width: 3 5/16 in
  • Battery Capacity: 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, 12.0 Ah
  • Charger Replacement: 23Y581
  • Height: 10 3/16 in
  • Head Style: Flat
  • Light: Yes
  • Shank Dia.: 0.046 in
  • Magazine Capacity: 110
  • Magazine Loading: Strip
  • Battery Included: No
  • Battery Pack Replacement: 38D765
  • Power Source: Cordless
  • Max. Fastening Rate: 3 per second
  • Charger Included: No
  • For Nail Shank Diameter: 0.04 in
  • Number of Batteries Included: 0
  • Built-In Light: No
  • For Nail Penny Size: 2d to 6d
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Collation Style: Strip
  • Housing Material: Plastic
  • Number of Fuel Cells Included: 0
  • Standards: UL Listed
  • For Nail Length Range: 5/8 in to 2 1/8 in
  • Battery Series: M18 REDLITHIUM
  • Case Included: No
  • For Nail Gauge: 18 ga
  • Brushless Motor: Yes
  • For Nail Head Style: Finish
  • Wireless Tool Tracking: No
  • Nail Capacity: 110
  • Nail Gun Type: Brad
  • Firing Mode: Combination
  • Product Type: Nail Gun
  • Country of Origin (subject to change): China

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18V DC, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Max. Fastening Rate 3 per second, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Finish, For Nail Length Range 5/8 in to 2 1/8 in, For Nail Penny Size 2d to 6d, For Nail Shank Diameter 0.04 in, Nail Capacity 110, Built-In Light No

Reviews of Milwaukee #2746-20