Milwaukee
M18 FUEL™ Cordless 3/8" Mid-Torque Impact Wrench w/ Friction Ring Kit
- Zoro #: G700690140
- Mfr #: 2960-22

Hover or click to zoom Tap to zoom
$471.71
- Promotion Restriction: Not eligible for promotion
- Battery Capacity: (2) 5.0 Ah
- Brushless Motor: Yes
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $471.71
Milwaukee #2960-22 Specifications
- Zoro #: G700690140
- Mfr #: 2960-22
- Promotion Restriction: Not eligible for promotion
- Battery Capacity: (2) 5.0 Ah
- Brushless Motor: Yes
- Drive Size: 3/8 in Square
- Includes: (1) Carrying Case
- Voltage: 18V DC
- Clutch Style: Impact
- Reaction Bar: No
- Number of Speed Settings: 4
- Charger Model: Mfr. No. 48-59-1812
- Breakaway Torque: 600 ft-lb
- Item: Impact Wrench Kit
- Power to Weight Ratio: 176.5 ft-lb/lb
- Battery Series: M18 Redlithium
- Charger Included: Yes
- Overall Length: 6 in
- Power Source: Cordless
- Free Speed: 2,575 RPM
- Green Environmental Attribute: Product is Rechargeable
- Number of Batteries Included: 2
- Retainer Type: Friction Ring
- Head Width: 2 3/4 in
- Case Included: Yes
- Impact Rated: Yes
- Handle Type: Pistol Grip
- Drive Style: Standard
- Actuation: Trigger
- Fastening Torque: 550 ft-lb
- Battery Model No.: 48-11-1850
- Tool Style: Compact
- Standards: UL Listed
- Features: 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
- Tool Weight: 3.4 lb
- Impacts per Minute: 3,100
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger, (1) Carrying Case
- Wireless Tool Tracking: No
- Built-In Light: Yes
- Country of Origin (subject to change): Viet Nam
Description
Impact Wrench Kit, Drive Size 3/8 in Square, Voltage 18V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.4 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments, Includes (1) Carrying Case
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #2960-22
Explore more
- MILWAUKEE M18™ 18.0 3/8" Cordless Impact Wrench, Belt Clip 2758-20, 48-11-1840
- MILWAUKEE M18 1/2" Impact Wrench w/Pin Detent 2659-20
- MILWAUKEE M12 FUEL™ 1/2” Stubby Impct Wrnch Pin Kit w M12™ REDLITHIUM™ XC6.0 Bat 2555P-22, 48-11-2460
- MILWAUKEE 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries 2453-22, 2351-20
- MILWAUKEE M18 FUEL(TM) 18.0 1/2" Cordless Impact Wrench Kit 2759B-22, 48-11-1835
- MILWAUKEE Ratchet, Cordless, 12V DC, 55 ft-lb Torque 2557-20, 48-11-2440
- MILWAUKEE M12 ¼” Impact Wrench 2461-20
- CRAFTSMAN Cordless Compact Wet Tile Saw 7" 20V CMCS4000M1
- DEWALT 20.0 1/2" Impact Wrench DCF896B
- MILWAUKEE Impact Wrench, Compact, Cordless, 18VDC 2864-20, 48-11-1865
- Milwaukee Cordless Impact Tools