Milwaukee

M18 FUEL Drywall Screw Gun

Milwaukee M18 FUEL Drywall Screw Gun 2866-20
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Battery Included / Bare Tool: Bare Tool
  • Corded/Banded: Cordless
  • Battery Included: No
  • Tool Length: 9 in
  • Chuck Size: 1/4 in
  • Battery Pack Replacement: 38D762
See full product details
$159.00

Subtotal: $159.00

Milwaukee #2866-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Battery Included / Bare Tool: Bare Tool
  • Corded/Banded: Cordless
  • Battery Included: No
  • Tool Length: 9 in
  • Chuck Size: 1/4 in
  • Battery Pack Replacement: 38D762
  • Battery Capacity: 3.0 Ah
  • Includes: (1) Belt Clip, (1) PR2 Bit
  • Max. Torque: 124 in-lb
  • Clutch Style: Adjustable
  • Brushless Motor: Yes
  • Cordless Tool Battery Type: Li-Ion
  • Tool Weight: 2.5 lb
  • Handle Type: Pistol Grip
  • Features: Auto Start Mode When Tool is Locked-On, Motor Automatically Starts on Contact with Drywall, Powerstate(TM)
  • Item: Screw Gun
  • Corded/Cordless: Cordless
  • No Load RPM: 0 to 4500
  • Series: M18
  • Autofeed: No
  • Options Included: Bare Tool
  • Shank Style: Bare Tool
  • Drive Size: 1/4 in Hex
  • Number of Ports: Bare Tool
  • Transmission: Bare Tool
  • Overall Length: 9 in
  • Clutch Type: Adjustable
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Wireless Tool Tracking: No
  • Power Source: Cordless
  • Duty Rating: General Duty
  • Throttle Type: Trigger
  • Free Speed: 4,500 RPM
  • Reversible: Yes
  • Screwdriver Type: Drywall Screw Gun
  • Torque Range: 0 in-lb to 124 in-lb
  • Number of Speed Settings: Continuous
  • Number of Clutch Settings: 20
  • Housing Material: Metal
  • Min. Torque: 0 in-lb
  • Variable Speed: Yes
  • Charger Included: No
  • Hex Bit: 1/4 in
  • Drive Configuration: Straight
  • Number of Batteries Included: 0
  • Trigger Lock: Yes
  • Built-In Light: Yes
  • Country of Origin (subject to change): Viet Nam

Description

The M18 FUELTM drywall screw gun is faster than corded, features auto start functionality and delivers up to 3X longer run time than other cordless competitors. The POWERSTATETM brushless motor spins at 4,500 RPM’s resulting in faster productivity. With REDLINK PlusTM intelligence, Milwaukee's auto start feature automatically starts the motor on contact with drywall providing less noise between screws and 3X longer run time. REDLITHIUMTM 5.0 Ah batteries the drywall gun delivers up to an industry leading 64 sheets on one charge. The M18 FUELTM drywall screw gun delivers the balance and weight desired by professionals for all day use.

Reviews of Milwaukee #2866-20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.