Skip to Main Content
customer-service Help
Milwaukee

M18 FUEL™ Edger Attachment, 38"L, QUIK-LOK™

Milwaukee M18 FUEL™ Edger Attachment,  38"L,  QUIK-LOK™ 49-16-2718
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$104.82
  • Promotion Restriction: Not eligible for promotion
  • Item: Edger Attachment
  • Length: 38 in
See full product details
This item ships free.
Total: $104.82

Milwaukee #49-16-2718 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Edger Attachment
  • Length: 38 in
  • For Use With: M18 FUEL Power Head
  • Series:  M18 FUEL™ QUIK-LOK™
  • Length (Straight Wireway): 38 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Edger Attachment is powered by the M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with the M18 FUEL™ QUIK-LOK™ Attachment System. The unit has an 8" blade and high strength guard for increased durability. The edger includes mud flaps to prevent dirt kickback as well as a skid plate to protect the gearbox from concrete contact. The adjustable wheel allows for setting an optimized blade depth and tool angle for maximum control. The QUIK-LOK™ Attachments feature protected drive shafts for increased durability against drops and storage elements. The edger attachment utilizes optimized gearing to manage the cordless M18 FUEL™ Power Head RPM output specifically for edging applications.

Reviews of Milwaukee #49-16-2718