M18 FUEL ½” Hammer Drill/Driver
- Zoro #: G6321003
- Mfr #: 2804-20
$149.00
- Promotion Restriction: Not eligible for promotion
- Includes: Belt Clip, Bit Holder, Side Handle
- Chuck Size: 1/2 in
Milwaukee #2804-20 Specifications
| |
Promotion Restriction: Not eligible for promotion | Includes: Belt Clip, Bit Holder, Side Handle |
Chuck Size: 1/2 in | Battery Pack Replacement: Mfr. No. 38XJ03 |
No Load RPM: 0 to 550/0 to 2000 | Clutch Style: Adjustable |
Corded/Cordless: Cordless | Battery Capacity: 5.0Ah |
Max. Torque: 1,200 in-lb | Voltage: 18.0 V |
Item: Cordless Hammer Drill/Driver | Included Charger: No |
Green Environmental Attribute: Product is Rechargeable | Blows per Minute: 0 to 32,000 |
Handle Type: Pistol Grip | Corded/Banded: Cordless |
Tool Weight: 3.2 lb | Battery Included: No |
Features: REDLINK PLUS(TM) Intelligence | Tool Length: 6 7/8 in |
Cordless Tool Battery Type: Li-Ion | Brushless Motor: Yes |
Charger Replacement: 23Y581 | Series: M18™ |
Max. Power: Not Specified | Chuck Type: Metal Ratcheting |
Battery Included / Bare Tool: Bare Tool | Options Included: Bare Tool |
Country of Origin (subject to change): China |
Description
The M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.