Milwaukee
M18 FUEL High Torque ½” Impact Wrench w/Pin Detent
- Zoro #: G1458970
- Mfr #: 2766-20
Tap to zoom
Hover or click to zoom
$257.53
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: 5.0Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $257.53
Milwaukee #2766-20 Specifications
- Zoro #: G1458970
- Mfr #: 2766-20
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: 5.0Ah
- Battery Included: No
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 1/2 in Square
- Driver and Wrench Product Grouping: Impact Wrench
- Includes: (1) M18 FUEL High Torque 1/2" Impact Wrench with Pin Detent (Tool Only) (Mfr. No. 2766-20)
- Max. Blows per Minute: 2400
- Max. No Load RPM: 1800
- Max. Torque: 750 ft-lb
- Voltage: 18V DC
- Clutch Style: Impact
- Features: Prevents Damage to the Tool and Battery, Reduced User Fatigue
- Corded/Banded: Cordless
- Tool Weight: 5.5 lb
- Handle Type: Pistol Grip
- Battery Included / Bare Tool: Bare Tool
- Battery Pack Replacement: 38D761, 2XKZ3, 38D765, 5PP50, 4YE47, 38D762, 2PYZ8, 1VXY1, 38D766, 38XJ02, 38XJ03, 35GJ99, 45LD78, 45KM67
- Item: Impact Wrench
- Series: M18 FUEL
- Tool Length: 8-1/8"
- Options Included: Bare Tool
- Standards: UL Listed
- Overall Length: 8 1/8 in
- Impact Rated: Yes
- Reaction Bar: No
- Case Included: No
- Power to Weight Ratio: 154.9 ft-lb/lb
- Fastening Torque: 750 ft-lb
- Number of Speed Settings: 4
- Housing Material: Metal, Plastic, Rubber
- Free Speed: 1,800 RPM
- Drive Style: Standard
- Power Source: Cordless
- Actuation: Trigger
- Wireless Tool Tracking: No
- Tool Style: Compact
- Handle Material: Plastic
- Lock-Off Switch: Yes
- Built-In Light: Yes
- Retainer Type: Pin Detent
- Breakaway Torque: 1,100 ft-lb
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M18 Redlithium
- Impacts per Minute: 2,400
- Number of Batteries Included: 0
- Charger Included: No
- Country of Origin (subject to change): Viet Nam
Description
The 2766 M18 FUELTM high torque 1/2 in. impact wrench with pin pin detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless high torque impact wrench at 8.1 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROLTM with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool includes a 1/2 in. pin pin detent anvil which provides superior socket retention. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.