
M18 FUEL™ SAWZALL® 18V Cordless Reciprocating Saw Kit w/ ONE KEY® (2 5.0Ah Batteries + Hard Case Bundle) (Discontinued)
- Mfr # 2721-22
- Zoro # G7467385
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2721-22
Zoro #
G7467385
UPC #
045242493203
Country of Origin
China
Dimensions
Stroke Length
1 1/8 in
Tool Length
17 3/4 in
Length of Stroke
1-1/8"
Overall Length
17 3/4 in
Description
Reciprocating Saw Kit, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 17 3/4 in, Tool Weight 8.9 lb, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.