Milwaukee

M18 FUEL(TM) 18.0 1/2" Cordless Impact Wrench Kit

Milwaukee M18 FUEL(TM) 18.0 1/2" Cordless Impact Wrench Kit 2759B-22, 48-11-1835
Hover or click to zoom Tap to zoom
$634.60
  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (1) 3.0 Ah, (2) 5.0 Ah
  • Battery Included: 35GJ99, 494D23
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
See full product details
This item ships free.

Total: $634.60

Milwaukee #2759B-22, 48-11-1835 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (1) 3.0 Ah, (2) 5.0 Ah
  • Battery Included: 35GJ99, 494D23
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 1/2 in Square
  • Driver and Wrench Product Grouping: Cordless Impact Wrench Kits
  • Includes: Belt Clip
  • Max. Blows per Minute: 3200
  • Max. No Load RPM: 2500
  • Max. Torque: 220 ft-lb
  • Voltage: 18V DC
  • Series: M18 FUEL
  • Tool Length: 6-1/8"
  • Handle Type: Pistol Grip
  • Item: Impact Wrench
  • Clutch Style: Impact
  • Tool Weight: 2.5 lb
  • Charger Replacement: 23Y581
  • Included Charger: 23Y581
  • Features: Redlink Plus(TM) Intelligence, One-Key(TM) Enabled, Easily Toggle Between Up To Four Custom Performance Profiles That Can Be Saved To The Memory Of The Tool
  • Green Environmental Attribute: Product is Rechargeable
  • Battery Pack Replacement: 35GJ99, 494D23
  • Drive Style: Standard
  • Built-In Light: Yes
  • Reaction Bar: No
  • Lock-Off Switch: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Handle Material: Plastic
  • Impact Rated: Yes
  • Actuation: Trigger
  • Case Included: Yes
  • Number of Speed Settings: 4
  • Charger Model: 23Y581
  • Charger Included: Yes
  • Battery Series: M18 Redlithium
  • Retainer Type: Friction Ring
  • Impacts per Minute: 3,200
  • Power Source: Cordless
  • Housing Material: Metal, Plastic, Rubber
  • Number of Batteries Included: 3
  • Standards: UL Listed
  • Fastening Torque: 220 ft-lb
  • Battery Model No.: 35GJ99, 494D23
  • Wireless Tool Tracking: Yes
  • Free Speed: 2,500 RPM
  • Overall Length: 6 1/8 in
  • Power to Weight Ratio: 53.6 ft-lb/lb
  • Breakaway Torque: 220 ft-lb
  • Tool Style: Compact
  • Wireless Tracking System: ONE-KEY(TM)
  • Country of Origin (subject to change): Multiple

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 3.0 Ah, (2) 5.0 Ah, Tool Length 6-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included 35GJ99, 494D23

Reviews of Milwaukee #2759B-22, 48-11-1835