Milwaukee

M18 Hackzall Kit and M18 1/4" Hex Impact

Milwaukee M18 Hackzall Kit and M18 1/4" Hex Impact 2719-21, 2853-20
Hover or click to zoom Tap to zoom
$622.99
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Cordless Tools Included: Impact Driver, Reciprocating Saw
  • Battery Capacity: 5.0 Ah
  • Number of Tools: 2
  • Includes: (1) M18 FUEL(TM) Hackzall(R), (1) Contractor Bag, (1) M18(TM) XC5.0 REDLITHIUM Battery Pack, (1) M18(TM)/M12(TM) Multi Voltage Charger, (1) M18 FUEL(TM) 1/4" Hex Impact Driver
  • Series: M18 FUEL(TM)
  • Battery Included: 35GJ99
See full product details
This item ships free.

Total: $622.99

Milwaukee #2719-21, 2853-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Cordless Tools Included: Impact Driver, Reciprocating Saw
  • Battery Capacity: 5.0 Ah
  • Number of Tools: 2
  • Includes: (1) M18 FUEL(TM) Hackzall(R), (1) Contractor Bag, (1) M18(TM) XC5.0 REDLITHIUM Battery Pack, (1) M18(TM)/M12(TM) Multi Voltage Charger, (1) M18 FUEL(TM) 1/4" Hex Impact Driver
  • Series: M18 FUEL(TM)
  • Battery Included: 35GJ99
  • Impact Driver - Torque Range: 2,000 in-lb
  • Case Included: Contractors Bag
  • Reciprocating Saw: 419J61
  • Impact Driver: 481H96
  • Power Source: Cordless
  • Green Environmental Attribute: Product is Rechargeable
  • Battery Model No.: 48-11-1850
  • Included Fastening Tools: 1/4 in Hex Impact Driver
  • Charger: 23Y581
  • Item: HACKZALL Kit and Impact Driver
  • Cordless Tool Kit Contents: M18 FUEL HACKZALL Kit (2719-21); M18/M12 Multi-Voltage Charger; Belt Clip; Bit Holder; M18 XC5 REDLITHIUM Battery Pack; M18 FUEL 1/4 in Hex Impact Driver (Tool Only) (2853-20); Contractors Bag
  • Reciprocating Saw - Tool Style: Compact
  • Charger Included: Yes
  • Number of Batteries Included: 1
  • Battery Series: M18(TM) REDLITHIUM
  • Country of Origin (subject to change): Viet Nam

Description

HACKZALL Kit and Impact Driver, Cordless Tools Included Impact Driver, Reciprocating Saw, Voltage 18V DC, Power Source Cordless Electric, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (1) M18 FUEL(TM) Hackzall(R), (1) Contractor Bag, (1) M18(TM) XC5.0 REDLITHIUM Battery Pack, (1) M18(TM)/M12(TM) Multi Voltage Charger, (1) M18 FUEL(TM) 1/4 In. Hex Impact Driver, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included 35GJ99, Number of Batteries Included 1, Battery Model No. 48-11-1850

Reviews of Milwaukee #2719-21, 2853-20